Flat Shipping

Flat Shipping at €24.99 + VAT

AMERICAN IRON WORKS CC43-FL Hose Choker Cable, Hose to Tool, 1 1/2 Inch Max Hose Size, 42 Inch Overall Length | CN8GWZ

AMERICAN IRON WORKS CC43-FL Hose Choker Cable, Hose to Tool, 1 1/2 Inch Max Hose Size, 42 Inch Overall Length

Item: CN8GWZ Model: CC43-FLCross Ref: 801U40
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€235.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable
Cable Dia.0.438"
Cable TypeChoker Cable
Eye TypeAdjustable Hose Loop, Field Loop
FinishGalvanized
For Maximum Hose Pressure1, 100 psi @ 3 In Id (Gas), 1, 250 psi @ 2-1/2 In Id (Gas), 2, 200 psi @ 3 In Id (Fluid), 2, 500 psi @ 2 In Id (Gas), 2, 500 psi @ 2-1/2 In Id (Fluid), 4, 500 psi @ 1-1/2 In Id (Gas), 5, 000 psi @ 2 In Id (Fluid), 9, 000 psi @ 1-1/2 In Id (Fluid)
For Maximum Hose Size1 1/2"
For Minimum Hose Size3"
For Use OnAll General Applications
Length42"
MaterialSteel
Safety Cable TypeChoker Cable
Whip Check Cable TypeHose To Tool
Cable Diameter7/16"
Overall Length42"

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialCable TypeFor Maximum Hose SizeFor Minimum Hose SizeFinishWhip Check Cable TypeCable Dia.For Maximum Hose PressurePrice
AMERICAN IRON WORKS SHACKLE-38 Bow With Bolt, 2.5 Inch Length, Gallonvanized Steel | CN8GVX SHACKLE-38SteelSleeved Whip Stop--Galvanized---€24.44
AMERICAN IRON WORKS SHACKLE-50 Bow With Bolt, 3.5 Inch Length, Gallonvanized Steel | CN8GVY SHACKLE-50SteelSleeved Whip Stop--Galvanized---€29.04
AMERICAN IRON WORKS SHACKLE-75 Bow With Bolt, 5.5 Inch Length, Gallonvanized Steel | CN8GVZ SHACKLE-75SteelSleeved Whip Stop--Galvanized---€78.41
AMERICAN IRON WORKS CC31SS Hose Choker Cable, Hose to Hose, 1 1/2 Inch Max Hose Size, 24 Inch Overall Length | CN8GWA CC31SSStainless SteelChoker Cable1 1/2"3"-Hose To Hose0.312"1, 200 psi @ 2 In Id (Gas), 1, 200 psi @ 3 In Id (Fluid), 1, 700 psi @ 2-1/2 In Id (Fluid), 2, 200 psi @ 1-1/2 In Id (Gas), 2, 500 psi @ 2 In Id (Fluid), 4, 500 psi @ 1-1/2 In Id (Fluid), 600 psi @ 3 In Id (Gas), 850 psi @ 2-1/2 In Id (Gas)€172.30
AMERICAN IRON WORKS CC31 Hose Choker Cable, Hose to Hose, 1 1/2 Inch Max Hose Size, 24 Inch Overall Length | CN8GWB CC31SteelChoker Cable1 1/2"3"GalvanizedHose To Hose0.312"1, 200 psi @ 2 In Id (Gas), 1, 200 psi @ 3 In Id (Fluid), 1, 700 psi @ 2-1/2 In Id (Fluid), 2, 200 psi @ 1-1/2 In Id (Gas), 2, 500 psi @ 2 In Id (Fluid), 4, 500 psi @ 1-1/2 In Id (Fluid), 600 psi @ 3 In Id (Gas), 850 psi @ 2-1/2 In Id (Gas)€143.55
AMERICAN IRON WORKS CC38 Hose Choker Cable, Hose to Hose, 1 1/2 Inch Max Hose Size, 42 Inch Overall Length | CN8GWC CC38SteelChoker Cable1 1/2"3"GalvanizedHose To Hose3/8"1, 000 psi @ 2-1/2 In Id (Gas), 1, 500 psi @ 2 In Id (Gas), 1, 500 psi @ 3 In Id (Fluid), 2, 000 psi @ 2-1/2 In Id (Fluid), 3, 000 psi @ 1-1/2 In Id (Gas), 3, 000 psi @ 2 In Id (Fluid), 6, 000 psi @ 1-1/2 In Id (Fluid), 750 psi @ 3 In Id (Gas)€181.50
AMERICAN IRON WORKS CC43SS Hose Choker Cable, Hose to Hose, 1 1/2 Inch Max Hose Size, 42 Inch Overall Length | CN8GWD CC43SSStainless SteelChoker Cable1 1/2"3"-Hose To Hose0.438"1, 100 psi @ 3 In Id (Gas), 1, 250 psi @ 2-1/2 In Id (Gas), 2, 200 psi @ 3 In Id (Fluid), 2, 500 psi @ 2 In Id (Gas), 2, 500 psi @ 2-1/2 In Id (Fluid), 4, 500 psi @ 1-1/2 In Id (Gas), 5, 000 psi @ 2 In Id (Fluid), 9, 000 psi @ 1-1/2 In Id (Fluid)€263.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN IRON WORKS CC43-FL Hose Choker Cable, Hose to Tool, 1 1/2 Inch Max Hose Size, 42 Inch Overall Length
€235.63 /unit