AMERICAN HAMMER AM1BRAG Sledge Hammer 1 Lb 12 Inch Aluminium | AF7MWC 21YT83

AMERICAN HAMMER AM1BRAG Sledge Hammer 1 Lb 12 Inch Aluminium

Item: AF7MWC Model: AM1BRAGCross Ref: 21YT83
In Stock

Get it by Tuesday, Jun 10

€97.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Face Sledge Hammer
Face Dia.1"
Handle ColorBlack, Natural
Handle DesignErgonomic
Head ColorNatural
Head Length2 1/2"
Head Weight1 lbs.
Head Width1 1/2"
Overall Length12"
Dead Blow HammerNo
Face Diameter1"
Face ShapeRound
Grip StyleRibbed
Hammer TypeSledge Hammer
Handle MaterialAluminum
Head MaterialBrass
Non-sparkingNo

Shipping Info:

Ship weight (kg) 0.963
Ship height (cm)4.32
Ship length (cm)29.21
Ship width (cm)8.13
HS code8205200000
Country of OriginUS

Product Variants

ProductModelHead WeightOverall LengthFace Dia.Handle DesignHead LengthHead WidthHandle ColorHead MaterialPrice
AMERICAN HAMMER AM1BRFG Sledge Hammer 9.5 Inch Brass/fiberglass | AB6MJY 21YT89 AM1BRFG1 lbs.9 1/2"1"Straight2 1/2"1 1/2"--€93.34
AMERICAN HAMMER AM5BRFG Sledge Hammer 5 Lb 22 Inch Brass/fiberglass | AB6MJZ 21YT94 AM5BRFG5 lbs.22"2"Straight3 1/4"2 1/2"--€178.20
AMERICAN HAMMER AM8BRFG Sledge Hammer 8 Lb 32 Inch Brass/fiberglass | AB6MKA 21YT95 AM8BRFG8 lbs.32"3"Straight-2 1/2"--€241.84
AMERICAN HAMMER AM1BRWG Sledge Hammer 1 Lb 12-1/2 Inch Brass/wood | AB6MKB 21YT99 AM1BRWG1 lbs.12 1/2"1"Friction Grip2 1/2"1 1/2"Black, Natural-€93.34
AMERICAN HAMMER AM5BZAG Sledge Hammer 5 Lb 14 Inch Bronze/aluminium | AB6MKC 21YU15 AM5BZAG5 lbs.14"2"Ergonomic3 1/4"2 1/2"--€178.20
AMERICAN HAMMER AM8BZFG Sledge Hammer 8lb 32 Inch Bronze/fiberglass | AB6MKD 21YU22 AM8BZFG8 lbs.32"3"Straight-2 1/2"--€241.84
AMERICAN HAMMER AM12BZFG Sledge Hammer 12lb 32 Inch Bronze/fiberglass | AB6MKE 21YU24 AM12BZFG12 lbs.32"6"Straight6 1/2"---€326.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN HAMMER AM1BRAG Sledge Hammer 1 Lb 12 Inch Aluminium
€97.59 /unit