AMERICAN HAMMER AM15BRFG Sledge Hammer 1-1/2 Lb 12 Inch Fiberglass | AF7MWJ 21YT90

AMERICAN HAMMER AM15BRFG Sledge Hammer 1-1/2 Lb 12 Inch Fiberglass

Item: AF7MWJ Model: AM15BRFGCross Ref: 21YT90
In Stock

Get it by Tuesday, Jun 10

€103.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Face Sledge Hammer
Face Dia.1 1/4"
Handle ColorBlack, Yellow
Handle DesignCushion Grip
Head ColorNatural
Head Length3 1/4"
Head Weight1.5 lbs.
Head Width1 1/2"
Overall Length12"
Dead Blow HammerNo
Face Diameter1 1/4"
Face ShapeRound
Grip StyleTextured
Hammer TypeSledge Hammer
Handle MaterialFiberglass
Head MaterialBrass
Non-sparkingYes

Shipping Info:

Ship weight (kg) 0.8325
Ship height (cm)3.81
Ship length (cm)31.75
Ship width (cm)8.89
HS code8205200000

Product Variants

ProductModelHead WeightOverall LengthFace Dia.Handle DesignHead LengthHead WidthHandle ColorHead MaterialPrice
AMERICAN HAMMER AM1BRFG Sledge Hammer 9.5 Inch Brass/fiberglass | AB6MJY 21YT89 AM1BRFG1 lbs.9 1/2"1"Straight2 1/2"1 1/2"--€93.34
AMERICAN HAMMER AM5BRFG Sledge Hammer 5 Lb 22 Inch Brass/fiberglass | AB6MJZ 21YT94 AM5BRFG5 lbs.22"2"Straight3 1/4"2 1/2"--€178.20
AMERICAN HAMMER AM8BRFG Sledge Hammer 8 Lb 32 Inch Brass/fiberglass | AB6MKA 21YT95 AM8BRFG8 lbs.32"3"Straight-2 1/2"--€241.84
AMERICAN HAMMER AM1BRWG Sledge Hammer 1 Lb 12-1/2 Inch Brass/wood | AB6MKB 21YT99 AM1BRWG1 lbs.12 1/2"1"Friction Grip2 1/2"1 1/2"Black, Natural-€93.34
AMERICAN HAMMER AM5BZAG Sledge Hammer 5 Lb 14 Inch Bronze/aluminium | AB6MKC 21YU15 AM5BZAG5 lbs.14"2"Ergonomic3 1/4"2 1/2"--€178.20
AMERICAN HAMMER AM8BZFG Sledge Hammer 8lb 32 Inch Bronze/fiberglass | AB6MKD 21YU22 AM8BZFG8 lbs.32"3"Straight-2 1/2"--€241.84
AMERICAN HAMMER AM12BZFG Sledge Hammer 12lb 32 Inch Bronze/fiberglass | AB6MKE 21YU24 AM12BZFG12 lbs.32"6"Straight6 1/2"---€326.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN HAMMER AM15BRFG Sledge Hammer 1-1/2 Lb 12 Inch Fiberglass
€103.95 /unit