Flat Shipping

Flat Shipping at €24.99 + VAT

AMERICAN ELECTRIC ATBS P30 MVOLT R5 Street Light, Arm, 8, 760 lm, 60 W Fixture Watt, Type IV, 107 to 200W HPS | CN8GVQ

AMERICAN ELECTRIC ATBS P30 MVOLT R5 Street Light, Arm, 8, 760 lm, 60 W Fixture Watt, Type IV, 107 to 200W HPS

Item: CN8GVQ Model: ATBS P30 MVOLT R5Cross Ref: 56FD84
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€519.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemArm
Color Rendering Index70
Color Temp.4000 K
Depth23 3/4"
Fixture Mounting LocationPole
Fixture Sensor TypePhotocell Receptacle
Fixture Wattage60 W
Height4 1/2"
Housing ColorGray
Housing MaterialDie Cast Aluminum
Lamp IncludedYes
Led Replacement For107 To 200W HPS
Light Distribution ShapeType IV
Lighting TechnologyLED
Lumens8760 lm
Lumens Per Watt146 lm/W
Max. Operating Temp.104°F
Min. Operating Temp.-40°F
Mounting TypeArm
Voltage120-277V AC
Warranty5 yrs.
Width11"
Color Temperature4000 K
Fixture Housing ColorGray
Fixture Housing MaterialDie Cast Aluminum
Includes LampYes
Mount TypeArm
StandardsCSA

Shipping Info:

Ship weight (kg) 7.6905
Ship height (cm)11.43
Ship length (cm)60.33
Ship width (cm)27.94
Country of OriginMX

Product Variants

ProductModelLed Replacement ForLumensLight Distribution ShapeFixture WattageMounting TypeFixture Sensor TypeVoltagePrice
AMERICAN ELECTRIC ATBS P50 MVOLT R3 Street Light, Arm, 10, 826 lm, 82 W Fixture Watt, Type III, 104 to 200W HPS | CN8GVF ATBS P50 MVOLT R3104 To 200W HPS10826 lmType III82 WArmPhotocell Receptacle120-277V AC€585.22
AMERICAN ELECTRIC ATBS P50 MVOLT R5 Street Light, Arm, 11, 181 lm, 82 W Fixture Watt, Type IV, 105 to 200W HPS | CN8GVG ATBS P50 MVOLT R5105 To 200W HPS11181 lmType IV82 WArmPhotocell Receptacle120-277V AC€621.87
AMERICAN ELECTRIC ATBX P20 MVOLT R2 Street Light, Arm, 2, 575 lm, 18 W Fixture Watt, Type II, 50 to 150W HPS | CN8GVH ATBX P20 MVOLT R250 To 150W HPS2575 lmType II18 WArmPhotocell Receptacle120-277V AC€320.68
AMERICAN ELECTRIC ATBX P40 MVOLT R3 Street Light, Arm, 3, 890 lm, 28 W Fixture Watt, Type III, 50 to 150W HPS | CN8GVJ ATBX P40 MVOLT R350 To 150W HPS3890 lmType III28 WArmPhotocell Receptacle120-277V AC€387.35
AMERICAN ELECTRIC ATBX P40 MVOLT R5 Street Light, Arm, 4, 167 lm, 28 W Fixture Watt, Type IV, 50 to 150W HPS | CN8GVK ATBX P40 MVOLT R550 To 150W HPS4167 lmType IV28 WArmPhotocell Receptacle120-277V AC€387.35
AMERICAN ELECTRIC ATBS P10 MVOLT R3 Street Light, Arm, 5, 524 lm, 40 W Fixture Watt, Type III, 100 to 200W HPS | CN8GVL ATBS P10 MVOLT R3100 To 200W HPS5524 lmType III40 WArmPhotocell Receptacle120-277V AC€445.44
AMERICAN ELECTRIC ATBS P10 MVOLT R5 Street Light, Arm, 5, 758 lm, 40 W Fixture Watt, Type IV, 100 to 200W HPS | CN8GVM ATBS P10 MVOLT R5100 To 200W HPS5758 lmType IV40 WArmPhotocell Receptacle120-277V AC€445.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN ELECTRIC ATBS P30 MVOLT R5 Street Light, Arm, 8, 760 lm, 60 W Fixture Watt, Type IV, 107 to 200W HPS
€519.87 /unit