AMERICAN DRILL BUSHING HV34102 Hoist Ring, Highly Visible, M24 x 3.0 Thread Size, 4200 Lbs. Capacity | CD6KPT

ADB HOIST RINGS MFG. HV34102 Hoist Ring, 4200Kg Load Capacity, M24x3.0 Thread Size, 311 Nm Torque

Item: CD6KPT Model: HV34102
In Stock

Get it by Thursday, Jun 12

€244.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHoist Ring
FinishPowder Coated
GradeGrade 4140
Load Capacity4200 Kg
MaterialAlloy Steel
Pivot180°
Swivel Angle360°
System Of MeasurementMetric
Thread Projection28 mm
Thread SizeM24 x 3
Torque311 N-m

Shipping Info:

Ship weight (kg) 0.6662
Ship height (cm)21.62
Ship length (cm)13.03
Ship width (cm)6.4
Country of OriginUS

Features:

  • Forged and Machined High Strength Alloy Steel Hoist Ring
  • Highly Visible Powder Coated Orange Bail
  • Corrosion Resistant Plated Components – Electroless Nickel (AMS-C-26074 Class 1 Grade B)
  • 200% Proof Load Tested
  • Individually Serialized
  • Other Standard and Metric Sizes Available
  • Select Sizes from 550-30,000 lbs
  • Swivels 360°, Pivots 180°
  • Easily disassembled & reassembled for inspection
  • Compiles with ASME-B30.26
  • 5:1 Design Factor
  • Unlike eye bolts, swivel hoist rings maintain full capacity at 0-90 degrees from the bolt axis.

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ADB HOIST RINGS MFG. HV34102 Hoist Ring, 4200Kg Load Capacity, M24x3.0 Thread Size, 311 Nm Torque
€244.29 /unit