AMERICAN DRILL BUSHING HV33424 Hoist Ring, Highly Visible, 1 1/2-6 Inch Thread Size, 24000 Lbs. Capacity | CD6KPJ

ADB HOIST RINGS MFG. HV33424 Hoist Ring, 24000 lbs. Load Capacity, 1-1/2-6 Thread Size, 800 ft. lbs. Torque

Item: CD6KPJ Model: HV33424
In Stock

Get it by Tuesday, Jun 10

€542.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHoist Ring
FinishPowder Coated
GradeGrade 4140
Load Capacity24000 lbs.
MaterialAlloy Steel
Pivot180°
Swivel Angle360°
System Of MeasurementImperial
Thread Projection2.63"
Thread Size1 1/2"-6
Torque800 lbs.-ft.

Shipping Info:

Ship weight (kg) 3.6652
Ship height (cm)32.64
Ship length (cm)19.69
Ship width (cm)6.4
Country of OriginUS

Features:

  • Forged and Machined High Strength Alloy Steel Hoist Ring
  • Highly Visible Powder Coated Orange Bail
  • Corrosion Resistant Plated Components – Electroless Nickel (AMS-C-26074 Class 1 Grade B)
  • 200% Proof Load Tested
  • Individually Serialized
  • Other Standard and Metric Sizes Available
  • Select Sizes from 550-30,000 lbs
  • Swivels 360°, Pivots 180°
  • Easily disassembled & reassembled for inspection
  • Compiles with ASME-B30.26
  • 5:1 Design Factor
  • Unlike eye bolts, swivel hoist rings maintain full capacity at 0-90 degrees from the bolt axis.

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ADB HOIST RINGS MFG. HV33424 Hoist Ring, 24000 lbs. Load Capacity, 1-1/2-6 Thread Size, 800 ft. lbs. Torque
€542.39 /unit