AMERICAN DRILL BUSHING HV33105 Hoist Ring, Highly Visible, 1-8 Inch Thread Size, 10000 Lbs. Capacity | CD6KPG

ADB HOIST RINGS MFG. HV33105 Hoist Ring, 10000 lbs. Load Capacity, 1-8 Thread Size, 230 ft. lbs. Torque

Item: CD6KPG Model: HV33105
In Stock

Get it by Tuesday, Jun 10

€244.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHoist Ring
FinishPowder Coated
GradeGrade 4140
Load Capacity10000 lbs.
MaterialAlloy Steel
Pivot180°
Swivel Angle360°
System Of MeasurementImperial
Thread Projection1.45"
Thread Size1"-8
Torque230 lbs.-ft.

Shipping Info:

Ship weight (kg) 1.5329
Ship height (cm)24.94
Ship length (cm)15.49
Ship width (cm)6.4
Country of OriginUS

Features:

  • Forged and Machined High Strength Alloy Steel Hoist Ring
  • Highly Visible Powder Coated Orange Bail
  • Corrosion Resistant Plated Components – Electroless Nickel (AMS-C-26074 Class 1 Grade B)
  • 200% Proof Load Tested
  • Individually Serialized
  • Other Standard and Metric Sizes Available
  • Select Sizes from 550-30,000 lbs
  • Swivels 360°, Pivots 180°
  • Easily disassembled & reassembled for inspection
  • Compiles with ASME-B30.26
  • 5:1 Design Factor
  • Unlike eye bolts, swivel hoist rings maintain full capacity at 0-90 degrees from the bolt axis.

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ADB HOIST RINGS MFG. HV33105 Hoist Ring, 10000 lbs. Load Capacity, 1-8 Thread Size, 230 ft. lbs. Torque
€244.29 /unit