AMERICAN DRILL BUSHING EN34615 Hoist Ring, Heavy Duty, M16-2 Thread Size, 4188.78 Lbs Capacity | CF4TKZ

ADB HOIST RINGS MFG. EN34615 Hoist Ring, Heavy Duty®, M16-2 Thread Size, 4188.78 Lbs Capacity

Item: CF4TKZ Model: EN34615
Limited Availability
€99.21 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHoist Ring
System Of MeasurementMetric
Thread Projection32 mm
Thread SizeM16 x 2

Shipping Info:

Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ADB HOIST RINGS MFG. EN34615 Hoist Ring, Heavy Duty®, M16-2 Thread Size, 4188.78 Lbs Capacity
€99.21 /unit