AMERICAN DRILL BUSHING EN34614 Hoist Ring, En-Guard, M16 x 2.0 Thread Size, 1900 Lbs. Capacity | CD6KNU

ADB HOIST RINGS MFG. EN34614 Hoist Ring, 1900Kg Load Capacity, M16x2.0 Thread Size, 80 Nm Torque

Item: CD6KNU Model: EN34614Cross Ref: 39RJ68
In Stock

Get it by Thursday, Jun 12

€138.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHoist Ring
GradeGrade 4140
Load Capacity1900 Kg
MaterialAlloy Steel
Pivot180°
Swivel Angle360°
System Of MeasurementMetric
Thread SizeM16 x 2
Torque80 N-m
Bail Inside Length2 1/2"
Bail Inside Width1 7/8"
Bail Thickness3/4"
ColorSilver
FinishNickel
Hardware IncludedRemovable Bolt
Hoist Ring TypePivot, Swivel
Maximum Operating Temperature400°F
Minimum Installation Torque59 lbs.-ft.
Minimum Operating Temperature-20°F
Mount TypeScrew On
OperationLifting, Pulling
Overall Length3 1/2"
Overall Width3 1/2"
Pivot Angle180°
Rotate Angle360°
SeriesEn-Guard
SeriesENHDHRM Series
StandardsANSI/ASME B30.26
Usable Thread Length1"
Working Load Limit4185 lbs.

Shipping Info:

Ship weight (kg) 1.08
Ship height (cm)16
Ship length (cm)8.89
Ship width (cm)8.89
Country of OriginUS

Features:

  • Forged and Machined High Strength Alloy Steel Hoist Ring
  • Corrosion Resistant Plating – Electroless Nickel (AMS-C-26074 Class 1 Grade B)
  • 200% Proof Load Tested
  • Individually Serialized
  • Other Standard and Metric Sizes Available
  • Select Sizes from 550-30,000 lbs
  • Swivels 360°, Pivots 180°
  • Easily disassembled & reassembled for inspection
  • Compiles with ASME-B30.26
  • 5:1 Design Factor
  • Unlike eye bolts, swivel hoist rings maintain full capacity at 0-90 degrees from the bolt axis.

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ADB HOIST RINGS MFG. EN34614 Hoist Ring, 1900Kg Load Capacity, M16x2.0 Thread Size, 80 Nm Torque
€138.74 /unit