AMERICAN DRILL BUSHING 76920 Hoist Ring, Spin And Lock, 10000 Lbs Capacity | CF4TLG

ADB HOIST RINGS MFG. 76920 Hoist Ring, 10000 lbs. Load Capacity, 1 Inch Thread Size

Item: CF4TLG Model: 76920
In Stock

Get it by Tuesday, Jun 10

€387.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHoist Ring
FinishBlack Oxide
GradeGrade 4140
Load Capacity10000 lbs.
MaterialAlloy Steel
Swivel Angle360°
System Of MeasurementImperial
Thread Projection15"
Thread Size1"
Thread TypeCoil

Shipping Info:

Ship weight (kg) 3.811
Ship height (cm)61.28
Ship length (cm)15.49
Ship width (cm)6.4
Country of OriginUS

Product Variants

ProductModelThread SizeThread TypePrice
AMERICAN DRILL BUSHING 76915 Hoist Ring, Spin And Lock, 10000 Lbs Capacity | CF4TLF 769151Coil€375.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ADB HOIST RINGS MFG. 76920 Hoist Ring, 10000 lbs. Load Capacity, 1 Inch Thread Size
€387.81 /unit