AMERICAN DRILL BUSHING 36820 Hoist Ring, Side Pull Type, M16 x 2.0 Thread Size, 1900 Lbs. Capacity | CD6KQY

ADB HOIST RINGS MFG. 36820 Hoist Ring, 1900Kg Load Capacity, M16x2.0 Thread Size, 80 Nm Torque

Item: CD6KQY Model: 36820
In Stock

Get it by Tuesday, Jun 10

€117.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHoist Ring
FinishBlack Oxide
GradeGrade 4140
Load Capacity1900 Kg
MaterialAlloy Steel
Pivot360°
Swivel Angle
System Of MeasurementMetric
Thread Projection39 mm
Thread SizeM16 x 2
Torque80 N-m

Shipping Info:

Ship weight (kg) 0.4091
Ship height (cm)15.8
Ship length (cm)9.98
Ship width (cm)6.4
Country of OriginUS

Features:

  • Range of Movement: Rotates 360°
  • Design Factor: Minimum of 5:1 in any direction, Magnetic Particle Inspected Per ASTM E1444, Unit is supplied in one (1) piece so that parts cannot get lost, Self-aligning in the direction of the load.
  • Finish: Alloy steel, black oxide finish for corrosion resistance
  • All dimensions approximate – variations do not effect use or design factor.

Product Variants

ProductModelThread SizePrice
AMERICAN DRILL BUSHING 36805 Hoist Ring, Side Pull Type, M8 x 1.25 Thread Size, 400 Lbs. Capacity | CD6KQV 36805M8 x 1.25€93.15
AMERICAN DRILL BUSHING 36810 Hoist Ring, Side Pull Type, M10 x 1.5 Thread Size, 450 Lbs. Capacity | CD6KQW 36810M10 x 1.5€93.15
AMERICAN DRILL BUSHING 36815 Hoist Ring, Side Pull Type, M12 x 1.75 Thread Size, 1050 Lbs. Capacity | CD6KQX 36815M12 x 1.75€117.62
AMERICAN DRILL BUSHING 36825 Hoist Ring, Side Pull Type, M20 x 2.5 Thread Size, 2200 Lbs. Capacity | CD6KQZ 36825M20 x 2.5€173.44
AMERICAN DRILL BUSHING 36830 Hoist Ring, Side Pull Type, M20 x 2.5 Thread Size, 3000 Lbs. Capacity | CD6KRA 36830M20 x 2.5€253.37
AMERICAN DRILL BUSHING 36835 Hoist Ring, Side Pull Type, M24 x 3.0 Thread Size, 4200 Lbs. Capacity | CD6KRB 36835M24 x 3€253.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ADB HOIST RINGS MFG. 36820 Hoist Ring, 1900Kg Load Capacity, M16x2.0 Thread Size, 80 Nm Torque
€117.62 /unit