AMERICAN DRILL BUSHING 36600 Swivel/Pivot Lift Plate,Heavy Duty, 7.73 x 5.1 Inch Size, 7000 Lbs. Capacity | CD6KTJ

ADB HOIST RINGS MFG. 36600 Swivel/Pivot Lift Plate, 7000 Lbs. Load Capacity, 5.1 Inch Width, Alloy Steel, Black Oxide

Item: CD6KTJ Model: 36600
In Stock

Get it by Tuesday, Jun 17

€191.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHoist Ring
FinishBlack Oxide
GradeGrade 4140
Load Capacity7000 lbs.
MaterialAlloy Steel
Pivot180°
Swivel Angle360°
System Of MeasurementImperial
Thread Size3/4"

Shipping Info:

Ship weight (kg) 1.8124
Ship height (cm)20.32
Ship length (cm)15.49
Ship width (cm)6.4
Country of OriginUS

Features:

  • Material: Forged and Machined High Strength Alloy Steel
  • Design Factor: 5:1, Hoist Rings retain the same rated load from 0 to 90 degrees from the bolt axis, Magnetic Particle Inspected Per ASTM E1444
  • Range of Movement: Swivel 360°, Pivot 180° Under Load Finish: Black Oxide
  • All dimensions approximate – variations do not effect use or design factor.

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ADB HOIST RINGS MFG. 36600 Swivel/Pivot Lift Plate, 7000 Lbs. Load Capacity, 5.1 Inch Width, Alloy Steel, Black Oxide
€191.15 /unit