AMERICAN DRILL BUSHING 34715 Hoist Ring, Heavy Duty, M20 x 2.5 Thread Size, 2200 Lbs. Capacity | CD6KMG

ADB HOIST RINGS MFG. 34715 Hoist Ring, 2200Kg Load Capacity, M20x2.5 Thread Size, 135 Nm Torque

Item: CD6KMG Model: 34715
In Stock

Get it by Friday, Jun 13

€90.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHoist Ring
Bar TypeLong
FinishBlack Oxide
GradeGrade 4140
Load Capacity2200 Kg
MaterialAlloy Steel
Pivot180°
Swivel Angle360°
System Of MeasurementMetric
Thread Projection25 mm
Thread SizeM20 x 2.5
Torque135 N-m

Shipping Info:

Ship weight (kg) 0.4091
Ship height (cm)20.04
Ship length (cm)8.99
Ship width (cm)6.4
Country of OriginUS

Product Details:

    • Long Bar Models

Features:

  • Design Factor: Minimum Design Factor = 5:1, Magnetic Particle Inspected Per ASTM E1444, Hoist Rings retain the same rated load from 0 to 90 degrees from the bolt axis
  • Range of Movement: Swivel 360°, Pivot 180° Under Load
  • Specifications: Meets Military Specification No. MIL-STD 209, Meets ANSI/ASME B30.26
  • Finish: Black Oxide Finish for corrosion resistance, *
  • Typical Applications: ADB’s HEAVY DUTY® Hoist Rings are specified and used in nuclear energy equipment
  • 200% Proof Load Tested
  • Individually Serial Numbered
  • All dimensions approximate variations do not effect use or design factor.
  • Also available in a wide range of plating – e.g Cadmium, Titanium-Cadmium, Nickel, etc.

Product Variants

ProductModelThread SizePrice
AMERICAN DRILL BUSHING 34212 Hoist Ring, Heavy Duty, M8 x 1.25 Thread Size, 400 Lbs. Capacity | CD6KLN 34212M8 x 1.25€64.02
AMERICAN DRILL BUSHING 34214 Hoist Ring, Heavy Duty, M8 x 1.25 Thread Size, 400 Lbs. Capacity | CD6KLP 34214M8 x 1.25€64.02
AMERICAN DRILL BUSHING 34312 Hoist Ring, Heavy Duty, M10 x 1.5 Thread Size, 450 Lbs. Capacity | CD6KLQ 34312M10 x 1.5€64.02
AMERICAN DRILL BUSHING 34314 Hoist Ring, Heavy Duty, M10 x 1.5 Thread Size, 450 Lbs. Capacity | CD6KLR 34314M10 x 1.5€64.02
AMERICAN DRILL BUSHING 34515 Hoist Ring, Heavy Duty, M12 x 1.75 Thread Size, 1050 Lbs. Capacity | CD6KLT 34515M12 x 1.75€95.48
AMERICAN DRILL BUSHING 34505 Hoist Ring, Heavy Duty, M12 x 1.75 Thread Size, 1050 Lbs. Capacity | CD6KLU 34505M12 x 1.75€87.28
AMERICAN DRILL BUSHING 34516 Hoist Ring, Heavy Duty, M12 x 1.75 Thread Size, 1050 Lbs. Capacity | CD6KLV 34516M12 x 1.75€77.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ADB HOIST RINGS MFG. 34715 Hoist Ring, 2200Kg Load Capacity, M20x2.5 Thread Size, 135 Nm Torque
€90.71 /unit