AMERICAN DRILL BUSHING 34518 Hoist Ring, Heavy Duty, M14 x 2.0 Thread Size, 1500 Lbs. Capacity | CD6KLX

ADB HOIST RINGS MFG. 34518 Hoist Ring, 1500Kg Load Capacity, M14x2.0 Thread Size, 45 Nm Torque

Item: CD6KLX Model: 34518Cross Ref: 39RJ92
In Stock

Get it by Tuesday, Jun 17

€77.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHoist Ring
FinishBlack Oxide
GradeGrade 4140
Load Capacity1500 Kg
MaterialAlloy Steel
Pivot180°
Swivel Angle360°
System Of MeasurementMetric
Thread Projection25 mm
Thread SizeM14 x 2
Torque45 N-m
Bail Inside Length2 5/8"
Bail Inside Width1 7/8"
Bail Thickness3/4"
ColorBlack
Hardware IncludedRemovable Bolt
Hoist Ring TypePivot, Swivel
Maximum Operating Temperature400°F
Minimum Installation Torque33.2 lbs.-ft.
Minimum Operating Temperature-20°F
Mount TypeScrew On
OperationLifting, Pulling
Overall Length3 1/2"
Overall Width2 1/4"
Pivot Angle180°
Rotate Angle360°
SeriesHeavy Duty
SeriesHDHRM Series
StandardsANSI/ASME B30.26, MIL-STD-209
Usable Thread Length1"
Working Load Limit3305 lbs.

Shipping Info:

Ship weight (kg) 1.485
Ship height (cm)16.1
Ship length (cm)8.89
Ship width (cm)5.72
Country of OriginUS

Features:

  • Design Factor: Minimum Design Factor = 5:1, Magnetic Particle Inspected Per ASTM E1444, Hoist Rings retain the same rated load from 0 to 90 degrees from the bolt axis
  • Range of Movement: Swivel 360°, Pivot 180° Under Load
  • Specifications: Meets Military Specification No. MIL-STD 209, Meets ANSI/ASME B30.26
  • Finish: Black Oxide Finish for corrosion resistance, *
  • Typical Applications: ADB’s HEAVY DUTY® Hoist Rings are specified and used in nuclear energy equipment
  • 200% Proof Load Tested
  • Individually Serial Numbered
  • All dimensions approximate variations do not effect use or design factor.
  • Also available in a wide range of plating – e.g Cadmium, Titanium-Cadmium, Nickel, etc.

Product Variants

ProductModelThread SizePrice
AMERICAN DRILL BUSHING 34212 Hoist Ring, Heavy Duty, M8 x 1.25 Thread Size, 400 Lbs. Capacity | CD6KLN 34212M8 x 1.25€64.02
AMERICAN DRILL BUSHING 34214 Hoist Ring, Heavy Duty, M8 x 1.25 Thread Size, 400 Lbs. Capacity | CD6KLP 34214M8 x 1.25€64.02
AMERICAN DRILL BUSHING 34312 Hoist Ring, Heavy Duty, M10 x 1.5 Thread Size, 450 Lbs. Capacity | CD6KLQ 34312M10 x 1.5€64.02
AMERICAN DRILL BUSHING 34314 Hoist Ring, Heavy Duty, M10 x 1.5 Thread Size, 450 Lbs. Capacity | CD6KLR 34314M10 x 1.5€64.02
AMERICAN DRILL BUSHING 34515 Hoist Ring, Heavy Duty, M12 x 1.75 Thread Size, 1050 Lbs. Capacity | CD6KLT 34515M12 x 1.75€95.48
AMERICAN DRILL BUSHING 34505 Hoist Ring, Heavy Duty, M12 x 1.75 Thread Size, 1050 Lbs. Capacity | CD6KLU 34505M12 x 1.75€87.28
AMERICAN DRILL BUSHING 34516 Hoist Ring, Heavy Duty, M12 x 1.75 Thread Size, 1050 Lbs. Capacity | CD6KLV 34516M12 x 1.75€77.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ADB HOIST RINGS MFG. 34518 Hoist Ring, 1500Kg Load Capacity, M14x2.0 Thread Size, 45 Nm Torque
€77.58 /unit