AMERICAN DRILL BUSHING 33613 Hoist Ring, Heavy Duty, 5/8-11 Inch Thread Size, 4000 Lbs. Capacity | CD6KKC

ADB HOIST RINGS MFG. 33613 Hoist Ring, 4000 lbs. Load Capacity, 5/8-11 Thread Size, 60 ft. lbs. Torque

Item: CD6KKC Model: 33613
In Stock

Get it by Friday, Jun 13

€87.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHoist Ring
Bar TypeLong
FinishBlack Oxide
GradeGrade 4140
Load Capacity4000 lbs.
MaterialAlloy Steel
Pivot180°
Swivel Angle360°
System Of MeasurementImperial
Thread Projection3/4"
Thread Size5/8"-11
Torque60 lbs.-ft.

Shipping Info:

Ship weight (kg) 0.4232
Ship height (cm)21.89
Ship length (cm)11.43
Ship width (cm)6.4
Country of OriginUS

Product Details:

    • Long Bar Models

Features:

  • Design Factor: Minimum Design Factor = 5:1, Magnetic Particle Inspected Per ASTM E1444, Hoist Rings retain the same rated load from 0 to 90 degrees from the bolt axis
  • Range of Movement: Swivel 360°, Pivot 180° Under Load
  • Specifications: Meets Military Specification No. MIL-STD 209, Meets ANSI/ASME B30.26
  • Finish: Black Oxide Finish for corrosion resistance, *
  • Typical Applications: ADB’s HEAVY DUTY® Hoist Rings are specified and used in nuclear energy equipment
  • 200% Proof Load Tested
  • Individually Serial Numbered
  • All dimensions approximate variations do not effect use or design factor.
  • Also available in a wide range of plating – e.g Cadmium, Titanium-Cadmium, Nickel, etc.

Product Variants

ProductModelThread SizePrice
AMERICAN DRILL BUSHING 33112 Hoist Ring, Heavy Duty, 1/4-20 Inch Thread Size, 550 Lbs. Capacity | CD6KJK 331121/4"-20€64.02
AMERICAN DRILL BUSHING 33212 Hoist Ring, Heavy Duty, 5/16-18 Inch Thread Size, 800 Lbs. Capacity | CD6KJL 332125/16"-18€64.02
AMERICAN DRILL BUSHING 33213 Hoist Ring, Heavy Duty, 5/16-24 Inch Thread Size, 800 Lbs. Capacity | CD6KJM 332135/16"-24€68.30
AMERICAN DRILL BUSHING 33214 Hoist Ring, Heavy Duty, 5/16-18 Inch Thread Size, 800 Lbs. Capacity | CD6KJN 332145/16"-18€64.02
AMERICAN DRILL BUSHING 33312 Hoist Ring, Heavy Duty, 3/8-16 Inch Thread Size, 1000 Lbs. Capacity | CD6KJP 333123/8"-16€64.02
AMERICAN DRILL BUSHING 33313 Hoist Ring, Heavy Duty, 3/8-24 Inch Thread Size, 1000 Lbs. Capacity | CD6KJQ 333133/8"-24€68.30
AMERICAN DRILL BUSHING 33314 Hoist Ring, Heavy Duty, 3/8-16 Inch Thread Size, 1000 Lbs. Capacity | CD6KJR 333143/8"-16€79.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ADB HOIST RINGS MFG. 33613 Hoist Ring, 4000 lbs. Load Capacity, 5/8-11 Thread Size, 60 ft. lbs. Torque
€87.28 /unit