AMERICAN DRILL BUSHING 33432 Hoist Ring, Heavy Duty, 2-8 Inch Thread Size, 30000 Lbs Capacity | CF4TJN

ADB HOIST RINGS MFG. 33432 Hoist Ring, 30000 lbs. Load Capacity, 2-8 Thread Size, 1100 ft. lbs. Torque

Item: CF4TJN Model: 33432
In Stock

Get it by Tuesday, Jun 10

€525.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHoist Ring
FinishBlack Oxide
GradeGrade 4140
Load Capacity30000 lbs.
MaterialAlloy Steel
Pivot180°
Swivel Angle360°
System Of MeasurementImperial
Thread Projection2 24/25"
Thread Size2"-8
Torque1100 lbs.-ft.

Shipping Info:

Ship weight (kg) 4.6372
Ship height (cm)33.48
Ship length (cm)19.69
Ship width (cm)6.4
Country of OriginUS

Product Variants

ProductModelThread SizePrice
AMERICAN DRILL BUSHING 33112 Hoist Ring, Heavy Duty, 1/4-20 Inch Thread Size, 550 Lbs. Capacity | CD6KJK 331121/4"-20€64.02
AMERICAN DRILL BUSHING 33212 Hoist Ring, Heavy Duty, 5/16-18 Inch Thread Size, 800 Lbs. Capacity | CD6KJL 332125/16"-18€64.02
AMERICAN DRILL BUSHING 33213 Hoist Ring, Heavy Duty, 5/16-24 Inch Thread Size, 800 Lbs. Capacity | CD6KJM 332135/16"-24€68.30
AMERICAN DRILL BUSHING 33214 Hoist Ring, Heavy Duty, 5/16-18 Inch Thread Size, 800 Lbs. Capacity | CD6KJN 332145/16"-18€64.02
AMERICAN DRILL BUSHING 33312 Hoist Ring, Heavy Duty, 3/8-16 Inch Thread Size, 1000 Lbs. Capacity | CD6KJP 333123/8"-16€64.02
AMERICAN DRILL BUSHING 33313 Hoist Ring, Heavy Duty, 3/8-24 Inch Thread Size, 1000 Lbs. Capacity | CD6KJQ 333133/8"-24€68.30
AMERICAN DRILL BUSHING 33314 Hoist Ring, Heavy Duty, 3/8-16 Inch Thread Size, 1000 Lbs. Capacity | CD6KJR 333143/8"-16€79.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ADB HOIST RINGS MFG. 33432 Hoist Ring, 30000 lbs. Load Capacity, 2-8 Thread Size, 1100 ft. lbs. Torque
€525.73 /unit