AMERICAN DRILL BUSHING 29321 Hoist Ring, 5/8-11 Inch Thread Size, 2000 Lbs. Capacity, Stainless Steel | CD6KGC

ADB HOIST RINGS MFG. 29321 Hoist Ring, 2000 lbs. Load Capacity, 5/8-11 Thread Size, 30 ft. lbs. Torque

Item: CD6KGC Model: 29321
In Stock

Get it by Friday, Jun 13

€361.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHoist Ring
Bar TypeLong
Load Capacity2000 lbs.
MaterialStainless Steel
Pivot180°
Swivel Angle360°
System Of MeasurementImperial
Thread Projection1 7/25"
Thread Size5/8"-11
Torque30 lbs.-ft.

Shipping Info:

Ship weight (kg) 0.5812
Ship height (cm)22.86
Ship length (cm)11.48
Ship width (cm)6.4
Country of OriginUS

Features:

  • Material: 300 Series Stainless Steel
  • Design Factor: 5:1, Hoist Rings retain the same rated load from 0 to 90 degrees from the bolt axis, Standard tolerance ± .030 inch unless otherwise specified
  • Range of Movement: Swivel 360°, Pivot 180° Under Load
  • Specifications: NDT: 100% Liquid Penetrant Tested Per ASTM E1417, Purification Process: Clean & Passivate Per ASTM A967, QQ-P-35 TYPE II
  • Typical Applications: Use Stainless for Corrosive, Cryogenic or Elevated Temperature Environments
  • 150% Proof Load Tested
  • Individually Serial Numbered
  • All dimensions approximate – variations do not effect use or design factor.

Product Variants

ProductModelThread SizePrice
AMERICAN DRILL BUSHING 29050 Hoist Ring, 1/4-20 Inch Thread Size, 275 Lbs. Capacity, Stainless Steel | CD6KFL 290501/4"-20€251.42
AMERICAN DRILL BUSHING 29051 Hoist Ring, 5/16-18 Inch Thread Size, 400 Lbs. Capacity, Stainless Steel | CD6KFM 290515/16"-18€251.42
AMERICAN DRILL BUSHING 29052 Hoist Ring, 5/16-18 Inch Thread Size, 400 Lbs. Capacity, Stainless Steel | CD6KFN 290525/16"-18€251.42
AMERICAN DRILL BUSHING 29053 Hoist Ring, 3/8-16 Inch Thread Size, 500 Lbs. Capacity, Stainless Steel | CD6KFP 290533/8"-16€251.42
AMERICAN DRILL BUSHING 29301 Hoist Ring, 1/2-13 Inch Thread Size, 1250 Lbs. Capacity, Stainless Steel | CD6KFQ 293011/2"-13€396.03
AMERICAN DRILL BUSHING 29004 Hoist Ring, 1/2-13 Inch Thread Size, 1250 Lbs. Capacity, Stainless Steel | CD6KFR 290041/2"-13€304.21
AMERICAN DRILL BUSHING 29322 Hoist Ring, 1/2-13 Inch Thread Size, 1250 Lbs. Capacity, Stainless Steel | CD6KFT 293221/2"-13€361.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ADB HOIST RINGS MFG. 29321 Hoist Ring, 2000 lbs. Load Capacity, 5/8-11 Thread Size, 30 ft. lbs. Torque
€361.04 /unit