AMERICAN DRILL BUSHING 29003 Hoist Ring, 5/8-11 Inch Thread Size, 2000 Lbs. Capacity, Stainless Steel | CD6KGB

ADB HOIST RINGS MFG. 29003 Hoist Ring, 2000 lbs. Load Capacity, 5/8-11 Thread Size, 30 ft. lbs. Torque

Item: CD6KGB Model: 29003Cross Ref: 39RJ65
In Stock

Get it by Tuesday, Jun 17

€309.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHoist Ring
Load Capacity2000 lbs.
MaterialStainless Steel
Pivot180°
Swivel Angle360°
System Of MeasurementImperial
Thread Projection1 7/25"
Thread Size5/8"-11
Torque30 lbs.-ft.
Bail Inside Length2 1/8"
Bail Inside Width1 1/2"
Bail Thickness3/4"
ColorSilver
FinishPlain
Hardware IncludedRemovable Bolt
Hoist Ring TypePivot, Swivel
Maximum Operating Temperature400°F
Minimum Installation Torque30 lbs.-ft.
Minimum Operating Temperature-20°F
Mount TypeScrew On
OperationLifting, Pulling
Overall Length3 1/2"
Overall Width2 3/8"
Pivot Angle180°
Rotate Angle360°
SeriesSEHRSS Series
StandardsASTM A967, ASTM E1417, QQ-P-35 TYPE II
Usable Thread Length1 1/4"
Working Load Limit2000 lbs.

Shipping Info:

Ship weight (kg) 1.0125
Ship height (cm)17.93
Ship length (cm)8.89
Ship width (cm)6.03
Country of OriginUS

Features:

  • Material: 300 Series Stainless Steel
  • Design Factor: 5:1, Hoist Rings retain the same rated load from 0 to 90 degrees from the bolt axis, Standard tolerance ± .030 inch unless otherwise specified
  • Range of Movement: Swivel 360°, Pivot 180° Under Load
  • Specifications: NDT: 100% Liquid Penetrant Tested Per ASTM E1417, Purification Process: Clean & Passivate Per ASTM A967, QQ-P-35 TYPE II
  • Typical Applications: Use Stainless for Corrosive, Cryogenic or Elevated Temperature Environments
  • 150% Proof Load Tested
  • Individually Serial Numbered
  • All dimensions approximate – variations do not effect use or design factor.

Product Variants

ProductModelThread SizePrice
AMERICAN DRILL BUSHING 29050 Hoist Ring, 1/4-20 Inch Thread Size, 275 Lbs. Capacity, Stainless Steel | CD6KFL 290501/4"-20€251.42
AMERICAN DRILL BUSHING 29051 Hoist Ring, 5/16-18 Inch Thread Size, 400 Lbs. Capacity, Stainless Steel | CD6KFM 290515/16"-18€251.42
AMERICAN DRILL BUSHING 29052 Hoist Ring, 5/16-18 Inch Thread Size, 400 Lbs. Capacity, Stainless Steel | CD6KFN 290525/16"-18€251.42
AMERICAN DRILL BUSHING 29053 Hoist Ring, 3/8-16 Inch Thread Size, 500 Lbs. Capacity, Stainless Steel | CD6KFP 290533/8"-16€251.42
AMERICAN DRILL BUSHING 29301 Hoist Ring, 1/2-13 Inch Thread Size, 1250 Lbs. Capacity, Stainless Steel | CD6KFQ 293011/2"-13€396.03
AMERICAN DRILL BUSHING 29004 Hoist Ring, 1/2-13 Inch Thread Size, 1250 Lbs. Capacity, Stainless Steel | CD6KFR 290041/2"-13€304.21
AMERICAN DRILL BUSHING 29322 Hoist Ring, 1/2-13 Inch Thread Size, 1250 Lbs. Capacity, Stainless Steel | CD6KFT 293221/2"-13€361.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ADB HOIST RINGS MFG. 29003 Hoist Ring, 2000 lbs. Load Capacity, 5/8-11 Thread Size, 30 ft. lbs. Torque
€309.36 /unit