AMERICAN DRILL BUSHING 24032 Hoist Ring, M30 x 3.5 Thread Size, 4500 Kg Capacity | CD6KEK

ADB HOIST RINGS MFG. 24032 Hoist Ring, 4500Kg Load Capacity, M30x3.5 Thread Size, 311 Nm Torque

Item: CD6KEK Model: 24032
In Stock

Get it by Tuesday, Jun 10

€266.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHoist Ring
Bar TypeLong
FinishBlack Oxide
GradeGrade 4140
Load Capacity4500 Kg
MaterialAlloy Steel
Pivot180°
Swivel Angle360°
System Of MeasurementMetric
Thread Projection54 mm
Thread SizeM30 x 3.5
Torque311 N-m

Shipping Info:

Ship weight (kg) 1.7901
Ship height (cm)26.59
Ship length (cm)15.57
Ship width (cm)6.4
Country of OriginUS

Product Details:

    • Long Bar Models

Features:

  • Material: High strength alloy steel
  • Design Factor: 5:1, Magnetic Particle Inspected Per ASTM E1444, Swivel Hoist Rings retain the same rated load from 0 to 90 degrees from the bolt axis, Standard tolerance +- .030 inch unless otherwise specified.
  • Finish: Black Oxide finish for corrosion resistance*
  • Range of Movement: Swivel 360°, Pivot 180° Under Load
  • Specifications: Meets Military Specification No. MIL-STD 209, Meets ANSI/ASME B30.26
  • 200% Proof Load Tested
  • Individually Serial Numbered
  • All dimensions approximate – variations do not effect use or design factor.
  • Also available in a wide range of plating – e.g Cadmium, Titanium-Cadmium, Nickel, etc.

Product Variants

ProductModelThread SizePrice
AMERICAN DRILL BUSHING 24008 Hoist Ring, M8 x 1.25 Thread Size, 400 Kg Capacity | CD6KDW 24008M8 x 1.25€96.00
AMERICAN DRILL BUSHING 24010 Hoist Ring, M10 x 1.5 Thread Size, 450 Kg Capacity | CD6KDX 24010M10 x 1.5€96.00
AMERICAN DRILL BUSHING 24012 Hoist Ring, M12 x 1.75 Thread Size, 1050 Kg Capacity | CD6KDY 24012M12 x 1.75€115.04
AMERICAN DRILL BUSHING 24014 Hoist Ring, M12 x 1.75 Thread Size, 1050 Kg Capacity | CD6KDZ 24014M12 x 1.75€127.35
AMERICAN DRILL BUSHING 24016 Hoist Ring, M16 x 2.0 Thread Size, 1900 Kg Capacity | CD6KEA 24016M16 x 2€115.04
AMERICAN DRILL BUSHING 24018 Hoist Ring, M16 x 2.0 Thread Size, 1900 Kg Capacity | CD6KEB 24018M16 x 2€127.35
AMERICAN DRILL BUSHING 24020 Hoist Ring, M20 x 2.5 Thread Size, 2200 Kg Capacity | CD6KEC 24020M20 x 2.5€117.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ADB HOIST RINGS MFG. 24032 Hoist Ring, 4500Kg Load Capacity, M30x3.5 Thread Size, 311 Nm Torque
€266.78 /unit