AMERICAN DRILL BUSHING 23798 Hoist Ring, EZ-Torque, 6-4 Inch Thread Size, 250000 Lbs. Capacity | CD6KFC

ADB HOIST RINGS MFG. 23798 Hoist Ring, 250000 lbs. Load Capacity, 6-4 Thread Size, 207 ft. lbs. Torque

Item: CD6KFC Model: 23798
In Stock

Get it by Tuesday, Jun 17

€37,677.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHoist Ring
FinishBlack Oxide
GradeGrade 4140
Load Capacity250000 lbs.
MaterialAlloy Steel
Pivot180°
Swivel Angle360°
System Of MeasurementImperial
Thread Projection9"
Thread Size6"-4
Torque207 lbs.-ft.

Shipping Info:

Ship weight (kg) 378.45
Ship height (cm)109.22
Ship length (cm)63.5
Ship width (cm)6.4
Country of OriginUS

Features:

  • Material: High strength alloy steel
  • Design Factor: 5:1, Magnetic Particle Inspected Per ASTM E1444, Swivel Hoist Rings retain the same rated load from 0 to 90 degrees from the bolt axis, Standard tolerance +- .030 inch unless otherwise specified.
  • Finish: Black Oxide finish for corrosion resistance*
  • Range of Movement: Swivel 360°, Pivot 180° Under Load
  • Specifications: Meets Military Specification No. MIL-STD 209, Meets ANSI/ASME B30.26
  • 200% Proof Load Tested
  • Individually Serial Numbered
  • All dimensions approximate – variations do not effect use or design factor.
  • Also available in a wide range of plating – e.g Cadmium, Titanium-Cadmium, Nickel, etc.

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ADB HOIST RINGS MFG. 23798 Hoist Ring, 250000 lbs. Load Capacity, 6-4 Thread Size, 207 ft. lbs. Torque
€37,677.50 /unit