AMERICAN DRILL BUSHING 23794 Hoist Ring, EZ-Torque, 5-4 Inch Thread Size, 200000 Lbs. Capacity | CD6KFB

ADB HOIST RINGS MFG. 23794 Hoist Ring, 200000 lbs. Load Capacity, 5-4 Thread Size, 193 ft. lbs. Torque

Item: CD6KFB Model: 23794
In Stock

Get it by Tuesday, Jun 17

€34,663.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHoist Ring
FinishBlack Oxide
GradeGrade 4140
Load Capacity200000 lbs.
MaterialAlloy Steel
Pivot180°
Swivel Angle360°
System Of MeasurementImperial
Thread Projection9"
Thread Size5"-4
Torque193 lbs.-ft.

Shipping Info:

Ship weight (kg) 343.35
Ship height (cm)109.22
Ship length (cm)63.5
Ship width (cm)6.4
Country of OriginUS

Features:

  • Material: High strength alloy steel
  • Design Factor: 5:1, Magnetic Particle Inspected Per ASTM E1444, Swivel Hoist Rings retain the same rated load from 0 to 90 degrees from the bolt axis, Standard tolerance +- .030 inch unless otherwise specified.
  • Finish: Black Oxide finish for corrosion resistance*
  • Range of Movement: Swivel 360°, Pivot 180° Under Load
  • Specifications: Meets Military Specification No. MIL-STD 209, Meets ANSI/ASME B30.26
  • 200% Proof Load Tested
  • Individually Serial Numbered
  • All dimensions approximate – variations do not effect use or design factor.
  • Also available in a wide range of plating – e.g Cadmium, Titanium-Cadmium, Nickel, etc.

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ADB HOIST RINGS MFG. 23794 Hoist Ring, 200000 lbs. Load Capacity, 5-4 Thread Size, 193 ft. lbs. Torque
€34,663.30 /unit