AMERICAN DRILL BUSHING 23760 Hoist Ring, 5-4 Inch Thread Size, 200000 Lbs. Capacity | CD6KDU

ADB HOIST RINGS MFG. 23760 Hoist Ring, 200000 lbs. Load Capacity, 5-4 Thread Size, 19800 ft. lbs. Torque

Item: CD6KDU Model: 23760
In Stock

Get it by Wednesday, Jun 11

€31,196.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHoist Ring
FinishBlack Oxide
GradeGrade 4140
Load Capacity200000 lbs.
MaterialAlloy Steel
Pivot180°
Swivel Angle360°
System Of MeasurementImperial
Thread Projection9"
Thread Size5"-4
Torque19800 lbs.-ft.

Shipping Info:

Ship weight (kg) 153.9
Ship height (cm)109.22
Ship length (cm)63.5
Ship width (cm)6.4
Country of OriginUS

Product Details:

    • Supplied with stud and nut

Product Variants

ProductModelThread SizePrice
AMERICAN DRILL BUSHING 23050 Hoist Ring, 1/4-20 Inch Thread Size, 550 Lbs. Capacity | CD7BRX 230501/4"-20€102.39
AMERICAN DRILL BUSHING 23051 Hoist Ring, 5/16-18 Inch Thread Size, 800 Lbs. Capacity | CD7BRY 230515/16"-18€96.00
AMERICAN DRILL BUSHING 23052 Hoist Ring, 5/16-18 Inch Thread Size, 800 Lbs. Capacity | CD6KBU 230525/16"-18€96.00
AMERICAN DRILL BUSHING 23053 Hoist Ring, 3/8-16 Inch Thread Size, 1000 Lbs. Capacity | CD6KBV 230533/8"-16€102.39
AMERICAN DRILL BUSHING 23301 Hoist Ring, 1/2-13 Inch Thread Size, 2500 Lbs. Capacity | CD6KBW 233011/2"-13€128.71
AMERICAN DRILL BUSHING 23004 Hoist Ring, 1/2-13 Inch Thread Size, 2500 Lbs. Capacity | CD6KBX 230041/2"-13€115.04
AMERICAN DRILL BUSHING 23322 Hoist Ring, 1/2-13 Inch Thread Size, 2500 Lbs. Capacity | CD6KBY 233221/2"-13€127.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ADB HOIST RINGS MFG. 23760 Hoist Ring, 200000 lbs. Load Capacity, 5-4 Thread Size, 19800 ft. lbs. Torque
€31,196.96 /unit