AMERICAN DRILL BUSHING 23690 Hoist Ring, EZ-Torque, 3-4 Inch Thread Size, 75000 Lbs. Capacity | CD6KEY

ADB HOIST RINGS MFG. 23690 Hoist Ring, 75000 lbs. Load Capacity, 3-4 Thread Size, 92 ft. lbs. Torque

Item: CD6KEY Model: 23690
In Stock

Get it by Tuesday, Jun 17

€3,559.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHoist Ring
FinishBlack Oxide
GradeGrade 4140
Load Capacity75000 lbs.
MaterialAlloy Steel
Pivot180°
Swivel Angle360°
System Of MeasurementImperial
Thread Projection5 1/5"
Thread Size3"-4
Torque92 lbs.-ft.

Shipping Info:

Ship weight (kg) 35.3565
Ship height (cm)65.28
Ship length (cm)38.48
Ship width (cm)6.4
Country of OriginUS

Product Details:

    • Supplied with stud and nut

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ADB HOIST RINGS MFG. 23690 Hoist Ring, 75000 lbs. Load Capacity, 3-4 Thread Size, 92 ft. lbs. Torque
€3,559.78 /unit