AMERICAN DRILL BUSHING 23401 Hoist Ring, 1 1/4-7 Inch Thread Size, 15000 Lbs. Capacity | CD6KDG

ADB HOIST RINGS MFG. 23401 Hoist Ring, 15000 lbs. Load Capacity, 1-1/4-7 Thread Size, 470 ft. lbs. Torque

Item: CD6KDG Model: 23401Cross Ref: 39RJ45
In Stock

Get it by Friday, Jun 13

€399.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHoist Ring
FinishBlack Oxide
GradeGrade 4140
Load Capacity15000 lbs.
MaterialAlloy Steel
Pivot180°
Swivel Angle360°
System Of MeasurementImperial
Thread Projection1.89"
Thread Size1 1/4"-7
Torque470 lbs.-ft.
Bail Inside Length4 1/8"
Bail Inside Width3 1/4"
Bail Thickness1 1/4"
ColorBlack
Hardware IncludedRemovable Bolt
Hoist Ring TypePivot, Swivel
Maximum Operating Temperature400°F
Minimum Installation Torque470 lbs.-ft.
Minimum Operating Temperature-20°F
Mount TypeScrew On
OperationLifting, Pulling
Overall Length6 1/2"
Overall Width1 1/4"
Pivot Angle180°
Rotate Angle360°
SeriesSEHR Series
StandardsASTM E1444
Usable Thread Length1 7/8"
Working Load Limit15000 lbs.

Shipping Info:

Ship weight (kg) 5.7825
Ship height (cm)24.71
Ship length (cm)16.51
Ship width (cm)3.18
Country of OriginUS

Features:

  • Material: High strength alloy steel
  • Design Factor: 5:1, Magnetic Particle Inspected Per ASTM E1444, Swivel Hoist Rings retain the same rated load from 0 to 90 degrees from the bolt axis, Standard tolerance +- .030 inch unless otherwise specified.
  • Finish: Black Oxide finish for corrosion resistance*
  • Range of Movement: Swivel 360°, Pivot 180° Under Load
  • Specifications: Meets Military Specification No. MIL-STD 209, Meets ANSI/ASME B30.26
  • 200% Proof Load Tested
  • Individually Serial Numbered
  • All dimensions approximate – variations do not effect use or design factor.
  • Also available in a wide range of plating – e.g Cadmium, Titanium-Cadmium, Nickel, etc.

Product Variants

ProductModelThread SizePrice
AMERICAN DRILL BUSHING 23050 Hoist Ring, 1/4-20 Inch Thread Size, 550 Lbs. Capacity | CD7BRX 230501/4"-20€102.39
AMERICAN DRILL BUSHING 23051 Hoist Ring, 5/16-18 Inch Thread Size, 800 Lbs. Capacity | CD7BRY 230515/16"-18€96.00
AMERICAN DRILL BUSHING 23052 Hoist Ring, 5/16-18 Inch Thread Size, 800 Lbs. Capacity | CD6KBU 230525/16"-18€96.00
AMERICAN DRILL BUSHING 23053 Hoist Ring, 3/8-16 Inch Thread Size, 1000 Lbs. Capacity | CD6KBV 230533/8"-16€102.39
AMERICAN DRILL BUSHING 23301 Hoist Ring, 1/2-13 Inch Thread Size, 2500 Lbs. Capacity | CD6KBW 233011/2"-13€128.71
AMERICAN DRILL BUSHING 23004 Hoist Ring, 1/2-13 Inch Thread Size, 2500 Lbs. Capacity | CD6KBX 230041/2"-13€115.04
AMERICAN DRILL BUSHING 23322 Hoist Ring, 1/2-13 Inch Thread Size, 2500 Lbs. Capacity | CD6KBY 233221/2"-13€127.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ADB HOIST RINGS MFG. 23401 Hoist Ring, 15000 lbs. Load Capacity, 1-1/4-7 Thread Size, 470 ft. lbs. Torque
€399.17 /unit