AMERICAN DRILL BUSHING 23200 Hoist Ring, 2-4 1/2 Inch Thread Size, 30000 Lbs. Capacity | CD6KDL

ADB HOIST RINGS MFG. 23200 Hoist Ring, 30000 lbs. Load Capacity, 2-4-1/2 Thread Size, 1100 ft. lbs. Torque

Item: CD6KDL Model: 23200Cross Ref: 39RJ84
In Stock

Get it by Wednesday, Jun 11

€614.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHoist Ring
FinishBlack Oxide
GradeGrade 4140
Load Capacity30000 lbs.
MaterialAlloy Steel
Pivot180°
Swivel Angle360°
System Of MeasurementImperial
Thread Projection2 24/25"
Thread Size2"-4.5
Torque1100 lbs.-ft.
Bail Inside Width4 1/4"
ColorBlack
Hardware IncludedRemovable Bolt
Mount TypeScrew On
Overall Length8 1/2"
Overall Width1/4"
StandardsASTM E1444
Usable Thread Length3"
Working Load Limit30000 lbs.

Shipping Info:

Ship weight (kg) 15.057
Ship height (cm)34.21
Ship length (cm)21.59
Ship width (cm)0.64
Country of OriginUS

Product Details:

    • Supplied with stud and nut

Product Variants

ProductModelThread SizePrice
AMERICAN DRILL BUSHING 23050 Hoist Ring, 1/4-20 Inch Thread Size, 550 Lbs. Capacity | CD7BRX 230501/4"-20€102.39
AMERICAN DRILL BUSHING 23051 Hoist Ring, 5/16-18 Inch Thread Size, 800 Lbs. Capacity | CD7BRY 230515/16"-18€96.00
AMERICAN DRILL BUSHING 23052 Hoist Ring, 5/16-18 Inch Thread Size, 800 Lbs. Capacity | CD6KBU 230525/16"-18€96.00
AMERICAN DRILL BUSHING 23053 Hoist Ring, 3/8-16 Inch Thread Size, 1000 Lbs. Capacity | CD6KBV 230533/8"-16€102.39
AMERICAN DRILL BUSHING 23301 Hoist Ring, 1/2-13 Inch Thread Size, 2500 Lbs. Capacity | CD6KBW 233011/2"-13€128.71
AMERICAN DRILL BUSHING 23004 Hoist Ring, 1/2-13 Inch Thread Size, 2500 Lbs. Capacity | CD6KBX 230041/2"-13€115.04
AMERICAN DRILL BUSHING 23322 Hoist Ring, 1/2-13 Inch Thread Size, 2500 Lbs. Capacity | CD6KBY 233221/2"-13€127.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ADB HOIST RINGS MFG. 23200 Hoist Ring, 30000 lbs. Load Capacity, 2-4-1/2 Thread Size, 1100 ft. lbs. Torque
€614.47 /unit