AMERICAN DRILL BUSHING 23106 Hoist Ring, 1-8 Inch Thread Size, 10000 Lbs. Capacity | CD6KDA

ADB HOIST RINGS MFG. 23106 Hoist Ring, 10000 lbs. Load Capacity, 1-8 Thread Size, 230 ft. lbs. Torque

Item: CD6KDA Model: 23106Cross Ref: 39RJ54
In Stock

Get it by Tuesday, Jun 10

€252.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHoist Ring
FinishBlack Oxide
GradeGrade 4140
Load Capacity10000 lbs.
MaterialAlloy Steel
Pivot180°
Swivel Angle360°
System Of MeasurementImperial
Thread Projection1.54"
Thread Size1"-8
Torque230 lbs.-ft.
Bail Inside Width2 3/8"
Bail Thickness1"
ColorBlack
Hardware IncludedRemovable Bolt
Mount TypeScrew On
Overall Length5 1/8"
Overall Width6 3/8"
StandardsASTM E1444
Working Load Limit10000 lbs.

Shipping Info:

Ship weight (kg) 2.9655
Ship height (cm)23.01
Ship length (cm)13.02
Ship width (cm)16.19
Country of OriginUS

Features:

  • Material: High strength alloy steel
  • Design Factor: 5:1, Magnetic Particle Inspected Per ASTM E1444, Swivel Hoist Rings retain the same rated load from 0 to 90 degrees from the bolt axis, Standard tolerance +- .030 inch unless otherwise specified.
  • Finish: Black Oxide finish for corrosion resistance*
  • Range of Movement: Swivel 360°, Pivot 180° Under Load
  • Specifications: Meets Military Specification No. MIL-STD 209, Meets ANSI/ASME B30.26
  • 200% Proof Load Tested
  • Individually Serial Numbered
  • All dimensions approximate – variations do not effect use or design factor.
  • Also available in a wide range of plating – e.g Cadmium, Titanium-Cadmium, Nickel, etc.

Product Variants

ProductModelThread SizePrice
AMERICAN DRILL BUSHING 23050 Hoist Ring, 1/4-20 Inch Thread Size, 550 Lbs. Capacity | CD7BRX 230501/4"-20€102.39
AMERICAN DRILL BUSHING 23051 Hoist Ring, 5/16-18 Inch Thread Size, 800 Lbs. Capacity | CD7BRY 230515/16"-18€96.00
AMERICAN DRILL BUSHING 23052 Hoist Ring, 5/16-18 Inch Thread Size, 800 Lbs. Capacity | CD6KBU 230525/16"-18€96.00
AMERICAN DRILL BUSHING 23053 Hoist Ring, 3/8-16 Inch Thread Size, 1000 Lbs. Capacity | CD6KBV 230533/8"-16€102.39
AMERICAN DRILL BUSHING 23301 Hoist Ring, 1/2-13 Inch Thread Size, 2500 Lbs. Capacity | CD6KBW 233011/2"-13€128.71
AMERICAN DRILL BUSHING 23004 Hoist Ring, 1/2-13 Inch Thread Size, 2500 Lbs. Capacity | CD6KBX 230041/2"-13€115.04
AMERICAN DRILL BUSHING 23322 Hoist Ring, 1/2-13 Inch Thread Size, 2500 Lbs. Capacity | CD6KBY 233221/2"-13€127.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ADB HOIST RINGS MFG. 23106 Hoist Ring, 10000 lbs. Load Capacity, 1-8 Thread Size, 230 ft. lbs. Torque
€252.15 /unit