Flat Shipping

Flat Shipping at €24.99 + VAT

AMERICAN BEAUTY PSK300-PB Soldering Kit, 300 W, 1, 050 Deg F, Chisel Tip, 0.9 Inch Tip Width, Soldering Iron Kit, 45 | CN8GUW

AMERICAN BEAUTY TOOLS PSK300-PB Soldering Kit, 300 W, 1, 050 Deg F, Chisel Tip, 0.9 Inch Tip Width, Soldering Iron Kit

Item: CN8GUW Model: PSK300-PBCross Ref: 36JT54
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€724.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSoldering Kit
ApplicationAssembly, Repairing, Soldering
Compatible StationV3700 (5ZHA6)
Esd SafeNo
FeaturesCon Plomo, Soldador El£©Ctrico Que Produce Suficiente Calor Para Manejar Trabajos En Tejados Y De L£¡Minas De Metal Sin El Humo O Flama De Un Soplete
Handle TypeHardwood
Handpiece Connection TypePlug
Included Tip TypeChisel
IncludesPlastic Case, Fluxes and Sal Ammoniac, Solder Stand
Max. Operating Temp.1050°F
Maximum Power Consumption300 W
Mfr. Series3178 Series
Number Of Tips Included1
Operating Voltage110-120V AC
Plug TypeThree Prong
Power SourceElectric
Temp. ControlFixed
Temperature AdjustmentFixed
Time To Maximum Temperature5 min.
TipChisel
Tip Connection TypePlug
Tip Manufacturer Model Number45C
Tip Outside Dia.7/8"
Tip Thickness0.132"
Tip TypeChisel
Tip Width0.9"
Tool Height21"
Compatible Tip SeriesSeries 45
Handle StyleHardwood
Included Tip Manufacturer Model Number45C
Includes Heating ElementYes
Maximum Operating Temperature1050°F
Product TypeSoldering Iron Kit
Series3178 Series
StandardsCE, IEC 60335-1, EDITION 5.1, 2013-12, IEC 60335-2-45, EDITION 3.2, 2012-01, WEEE
Temperature ControlFixed
Tip Outside Diameter0.875"
Tool Length14 3/8"

Shipping Info:

Ship weight (kg) 4.1715
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaximum Power ConsumptionMax. Operating Temp.Included Tip TypeTip WidthTime To Maximum TemperatureEsd SafePlug TypeTipPrice
AMERICAN BEAUTY PSK300 Soldering Kit, 300 W, 1, 050 Deg F, Chisel Tip, 0.9 Inch Size Tip Width | CN8GUV PSK300300 W1050°FChisel0.9"5 min.NoThree ProngChisel€652.18

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN BEAUTY TOOLS PSK300-PB Soldering Kit, 300 W, 1, 050 Deg F, Chisel Tip, 0.9 Inch Tip Width, Soldering Iron Kit
€724.82 /unit