Flat Shipping

Flat Shipping at €24.99 + VAT

AMERICAN BEAUTY CS-PB50-3 Solder Bar, 0.475 Lb, 50% Tin, 50% Lead | CN8GUM

AMERICAN BEAUTY TOOLS CS-PB50-3 Solder Bar, 0.475 Lb, 50% Tin, 50% Lead

Item: CN8GUM Model: CS-PB50-3Cross Ref: 36JT60
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€43.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBar
ApplicationRoofing, Sheet Metal
ColorGray
Container TypeBag
FormRectangular Bar
Length14 3/4"
Material Composition50% Tin, 50% Lead
Weight0.475 lbs.
Overall Length14 3/4"
StandardsROHS COMPLIANT

Shipping Info:

Ship weight (kg) 0.2205
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFormDiameterMaximum Soldering TemperatureMin. Temp.ApplicationContainer TypeColorPrice
AMERICAN BEAUTY CS-PBF3 Solder Bar, 1/3 Inch X 0.4 Lb, Lead Free | CN8GUL CS-PBF3Rectangular Bar0.333"452°F419°FRoofing, Sheet MetalBag-€55.33

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN BEAUTY TOOLS CS-PB50-3 Solder Bar, 0.475 Lb, 50% Tin, 50% Lead
€43.94 /unit