Flat Shipping

Flat Shipping at €24.99 + VAT

AMERICAN BEAUTY CS-BS1 Soldering Iron Tip Cleaner 4 inch L Gold | AA8TKW 19YP75

AMERICAN BEAUTY TOOLS CS-BS1 Soldering Iron Tip Cleaner 4 inch L Gold

Item: AA8TKW Model: CS-BS1Cross Ref: 19YP75
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSoldering Iron Tip Cleaner
CharacteristicsClean Your Soldering Iron Tips Without Water
ColorGold
Depth4"
IncludesStand
Length4"
MaterialBrass
SizeS
ApplicationFor Cleaning Contaminants Off Of Your Soldering Iron Tips
Container Capacity6g
For Use WithAmerican Beauty PSK25, American Beauty PSK50
Overall Depth4"
Overall Height2 3/4"
Overall Width1 1/2"
Product TypeBrass Sponge Tip Cleaner & Case

Shipping Info:

Ship weight (kg) 0.0855
Ship height (cm)10.16
Ship length (cm)15.24
Ship width (cm)5.08
HS code7419995500
Country of OriginTW

Product Details:

    • Characteristics: Clean Your Soldering Iron Tips Without Water

Product Variants

ProductModelColorMaterialDepthSizeApplicationPrice
AMERICAN BEAUTY 481 Soldering Iron Tip Cleaner 4 inch Length Yellow | AF6MXG 19YP60 481YellowCellulose--Tip Cleaning€27.17
AMERICAN BEAUTY CS-BS2 Soldering Iron Tip Cleaner 4 inch Length Gold | AF6MXV 19YP76 CS-BS2GoldBrass4"--€21.87

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN BEAUTY TOOLS CS-BS1 Soldering Iron Tip Cleaner 4 inch L Gold
€19.58 /unit