Flat Shipping

Flat Shipping at €24.99 + VAT

AMERICAN BEAUTY 3125-75 Soldering Iron 75w 1/4 Inch 930 F | AE7MJF 5ZGV6

AMERICAN BEAUTY TOOLS 3125-75 Soldering Iron 75w 1/4 Inch 930 F

Item: AE7MJF Model: 3125-75Cross Ref: 5ZGV6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€217.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSoldering Iron
ApplicationFinishing, Soldering
Esd SafeNo
FeaturesModular Construction, Ni-Chrome Compression Wound Heating Elements, Paragon Iron-Clad Lead-Free Soldering Iron Tips
HandleHardwood
Handle MaterialHardwood
Handle TypeHardwood
Handpiece Connection TypePlug
IncludesStand
Includes Heating ElementYes
Length12 1/4"
No. Of Tips Included1
Plug TypeThree Prong
Temp.930°F
Temperature AdjustmentFixed
TipDiamond Style
Tip Connection TypePlug
Tip Thickness0.03"
Tip TypeDiamond
Tip Width0.03"
Tool Height3"
TypeProfessional Grade
Voltage110-120V AC
Compatible StationV3700 (5ZHA6)
Compatible Tip SeriesSeries 42
Handle StyleHardwood
Included Tip Manufacturer Model Number42D
Included Tip TypeDiamond
Maximum Operating Temperature1000°F
Maximum Power Consumption75 W
Number Of Tips Included1
Operating Voltage110-120V AC
Product TypeSoldering Iron
Series3125 Series
StandardsCE, IEC 60335-1, EDITION 5.1, 2013-12, IEC 60335-2-45, EDITION 3.2, 2012-01, ROHS, WEEE
Temperature ControlFixed
Time To Maximum Temperature5 min.
Tip Outside Diameter1/4"
Tool Length12 1/4"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)7.37
Ship length (cm)41.66
Ship width (cm)7.62
HS code8205600000
Country of OriginUS

Product Variants

ProductModelTypeTip WidthTip ThicknessTipHandleHandle MaterialHandle TypeTemp.Price
AMERICAN BEAUTY 3112 120-60 Soldering Iron Heavy-duty 60 Watts 8 Inch Length | AD6RKC 49W655 3112 120-60Heavy Duty-0.045"ScrewdriverPlasticPlasticPencil1000°F€161.07
AMERICAN BEAUTY 3198-550 Soldering Iron 550w 1-1/8 Inch 1010 F | AE7MHY 5ZGU9 3198-550Professional Grade1.15"0.145"Chisel StyleHardwoodHardwoodHardwood1010°F€512.97
AMERICAN BEAUTY 3178-300 Soldering Iron 300w 7/8 Inch 1000 F | AE7MHZ 5ZGV0 3178-300Professional Grade0.9"0.132"Chisel StyleHardwoodHardwoodHardwood1000°F€428.24
AMERICAN BEAUTY 3158X-250 Soldering Iron 250w 5/8 Inch 1000 F | AE7MJA 5ZGV1 3158X-250Professional Grade0.07"0.075"Diamond StyleHardwoodHardwoodHardwood1000°F€355.70
AMERICAN BEAUTY 3158-200 Soldering Iron 200w 5/8 Inch 1000 F | AE7MJB 5ZGV2 3158-200Professional Grade0.07"0.075"Diamond StyleHardwoodHardwoodHardwood1000°F€353.93
AMERICAN BEAUTY 3138X-175 Soldering Iron 175w 3/8 Inch 1025 F | AE7MJC 5ZGV3 3138X-175Professional Grade0.07"0.075"Diamond StyleHardwoodHardwoodHardwood1025°F€289.52
AMERICAN BEAUTY 3138-150 Soldering Iron 150w 3/8 Inch 1010 F | AE7MJD 5ZGV4 3138-150Professional Grade0.07"0.075"Diamond StyleHardwoodHardwoodHardwood1010°F€247.01

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN BEAUTY TOOLS 3125-75 Soldering Iron 75w 1/4 Inch 930 F
€217.99 /unit