Flat Shipping

Flat Shipping at €24.99 + VAT

AMERICAN BEAUTY 3108-25 Soldering Iron 6.5 inch Length Black/Silver | AG9FBP 19YP64

AMERICAN BEAUTY TOOLS 3108-25 Soldering Iron 6.5 inch Length Black/Silver

Item: AG9FBP Model: 3108-25Cross Ref: 19YP64
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€127.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSoldering Iron
ApplicationMelting, Soldering
Esd SafeNo
FeaturesModular Construction, Ni-Chrome Compression Wound Heating Elements, Paragon Iron-Clad Lead-Free Soldering Iron Tips
Handle StylePencil
Handpiece Connection TypePlug
IncludesStand
Includes Heating ElementYes
No. Of Tips Included1
Plug TypeThree Prong
Temperature AdjustmentFixed
Tip Connection TypePlug
Tip Thickness0.035"
Tip TypeChisel
Compatible StationV3700 (5ZHA6)
Compatible Tip SeriesSeries 500
Included Tip Manufacturer Model Number501
Included Tip TypeChisel
Maximum Operating Temperature900°F
Maximum Power Consumption25 W
Number Of Tips Included1
Operating Voltage110-120V AC
Product TypeSoldering Iron
Series3108 Series
StandardsCE, IEC 60335-1, EDITION 5.1, 2013-12, IEC 60335-2-45, EDITION 3.2, 2012-01, ROHS, WEEE
Temperature ControlFixed
Time To Maximum Temperature5 min.
Tip Outside Diameter1/8"
Tip Width1/8"
Tool Height1.125"
Tool Length7 1/2"

Shipping Info:

Ship weight (kg) 0.279
Ship height (cm)5.59
Ship length (cm)29.46
Ship width (cm)5.84
Country of OriginUS

Product Variants

ProductModelTypeTip WidthTip ThicknessTipHandleHandle MaterialHandle TypeTemp.Price
AMERICAN BEAUTY 3112 120-60 Soldering Iron Heavy-duty 60 Watts 8 Inch Length | AD6RKC 49W655 3112 120-60Heavy Duty-0.045"ScrewdriverPlasticPlasticPencil1000°F€161.07
AMERICAN BEAUTY 3198-550 Soldering Iron 550w 1-1/8 Inch 1010 F | AE7MHY 5ZGU9 3198-550Professional Grade1.15"0.145"Chisel StyleHardwoodHardwoodHardwood1010°F€512.97
AMERICAN BEAUTY 3178-300 Soldering Iron 300w 7/8 Inch 1000 F | AE7MHZ 5ZGV0 3178-300Professional Grade0.9"0.132"Chisel StyleHardwoodHardwoodHardwood1000°F€428.24
AMERICAN BEAUTY 3158X-250 Soldering Iron 250w 5/8 Inch 1000 F | AE7MJA 5ZGV1 3158X-250Professional Grade0.07"0.075"Diamond StyleHardwoodHardwoodHardwood1000°F€355.70
AMERICAN BEAUTY 3158-200 Soldering Iron 200w 5/8 Inch 1000 F | AE7MJB 5ZGV2 3158-200Professional Grade0.07"0.075"Diamond StyleHardwoodHardwoodHardwood1000°F€353.93
AMERICAN BEAUTY 3138X-175 Soldering Iron 175w 3/8 Inch 1025 F | AE7MJC 5ZGV3 3138X-175Professional Grade0.07"0.075"Diamond StyleHardwoodHardwoodHardwood1025°F€289.52
AMERICAN BEAUTY 3138-150 Soldering Iron 150w 3/8 Inch 1010 F | AE7MJD 5ZGV4 3138-150Professional Grade0.07"0.075"Diamond StyleHardwoodHardwoodHardwood1010°F€247.01

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN BEAUTY TOOLS 3108-25 Soldering Iron 6.5 inch Length Black/Silver
€127.90 /unit