Flat Shipping

Flat Shipping at €24.99 + VAT

AMERICAN BEAUTY 105358 Industrial Plier Style Handpiece | AE7MPF 5ZHD3

AMERICAN BEAUTY TOOLS 105358 Industrial Plier Style Handpiece

Item: AE7MPF Model: 105358Cross Ref: 5ZHD3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€675.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIndustrial Plier Style Handpiece
ApplicationSoldering
Handle StylePlier
Handpiece Connection TypeRing Terminal
Includes Heating ElementYes
No. Of Tips Included2
Tip Outside Dia.1"
Tip TypeBlock
Tool Height3"
Tool Length7"
Compatible Station105C1
Opening Between Tips1/2"
Product TypeResistance Soldering Handpiece
Tip Width1/4"

Shipping Info:

Ship weight (kg) 0.8775
Ship height (cm)7.62
Ship length (cm)41.66
Ship width (cm)7.37
HS code8515902000
Country of OriginUS

Product Details:

    • Characteristics: Carbon Block Electrodes Can Be Easily Notched and Shaped, Allowing The User to Customize The Handpiece to Their Specific Application

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN BEAUTY TOOLS 105358 Industrial Plier Style Handpiece
€675.72 /unit