Flat Shipping

Flat Shipping at €24.99 + VAT

AMERICAN BEAUTY 10517 Reg Wirestripping Handpiece | AE7MPU 5ZHE5

AMERICAN BEAUTY TOOLS 10517 Reg Wirestripping Handpiece

Item: AE7MPU Model: 10517Cross Ref: 5ZHE5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€314.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWirestripping Handpiece
CharacteristicsComfort Grip Padding, Light-Weight, Palm-Sized
Accessory TypeWirestripping Handpiece
For Use With5ZHD1
StandardsCE

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)5.33
Ship length (cm)24.64
Ship width (cm)5.33
HS code8203206060
Country of OriginUS

Product Details:

    • Characteristics: Light-Weight, Palm-Sized, Comfort Grip Padding

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN BEAUTY TOOLS 10517 Reg Wirestripping Handpiece
€314.13 /unit