AMERICAN BEAUTY 10509 Probe-style Soldering System 1100w | AE7MNX 5ZHC5

AMERICAN BEAUTY TOOLS 10509 Probe-style Soldering System 1100w

Item: AE7MNX Model: 10509Cross Ref: 5ZHC5
In Stock

Get it by Tuesday, Jun 17

€1,408.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemProbe-Style Soldering System
ApplicationSoldering
Handpiece Connection TypeTapered Pins
Handpiece Height2"
Handpiece Length8"
Handpiece StyleProbe
Handpiece Width2"
Plug TypeThree Prong
TipCopper Coated Carbon Rod
Tip TypeConical
Voltage110-120V AC
Wattage1100 W
FeaturesCut Down On Energy Consumption, Eliminate Thermal Damage, Save On Maintenance And Consumables, Solder In Tight Spot
Handpiece Cord Length4 ft.
Included Handpiece10511
Included Tip TypeConical
Includes10511-1/4 inch Probe Style Handpiece, 10512 Return Lead with Standard Clamp, 10519 Standard Footswitch, 10549-1/4 inch Carbon Electrodes for Resistance Soldering, 105B2 1, 100 Watt Selectively-Variable Resistance Soldering Power Unit
Overall Depth12.25"
Overall Height11"
Overall Width12 1/4"
Power Consumption1100 W
Product TypeResistance Soldering Station
StandardsCE CERTIFIED, IEC 60335-1, EDITION 5.1, 2013-12, ROHS COMPLIANT, WEEE COMPLIANT
Tip Outside Diameter1/4"
Tip Width1/4"

Shipping Info:

Ship weight (kg) 10.9125
Ship height (cm)27.43
Ship length (cm)31.5
Ship width (cm)31.24
HS code8515290000
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN BEAUTY TOOLS 10509 Probe-style Soldering System 1100w
€1,408.01 /unit