AMERICAN BEAUTY 10507 120 Soldering Station Resistance 1100 Watts | AJ2GTX 49W644

AMERICAN BEAUTY TOOLS 10507 120 Soldering Station Resistance 1100 Watts

Item: AJ2GTX Model: 10507 120Cross Ref: 49W644
In Stock

Get it by Tuesday, Jun 17

€1,443.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSoldering Station
ApplicationSoldering
FeaturesFootswitch, Lightweight, Palm Sized, Provides The Maximum Output For Handpieces
Handpiece Connection TypeTapered Pins
Handpiece Height3"
Handpiece Length7"
Handpiece Width3"
IncludesFootswitch, Handpiece, Power Unit
Plug TypeThree Prong
Tip Manufacturer Model Number105159
Tip TypeBlock
TypeResistance
Wattage1100 W

Shipping Info:

Ship weight (kg) 10.8675
Ship height (cm)27.31
Ship length (cm)31.12
Ship width (cm)31.12
Country of OriginUS

Product Variants

ProductModelTypeWattageTemp.Plug TypeEsd SafeVoltageHandle MaterialTip ThicknessPrice
AMERICAN BEAUTY V36GL3 Soldering Station 60w 1100 F | AE7MNN 5ZHA7 V36GL3Professional Grade-1100°FThree ProngNo110-120V ACPlastic-€303.16
AMERICAN BEAUTY V36GM3 Soldering Station 40w 1000 F | AE7MNP 5ZHA8 V36GM3Professional Grade40 W1000°FThree ProngNo110-120V ACPlastic0.03"€280.49
AMERICAN BEAUTY V36GS3 Soldering Station 20w 800 F | AE7MNQ 5ZHA9 V36GS3Professional Grade20 W800°FThree ProngNo110-120V ACPlastic-€283.43

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERICAN BEAUTY TOOLS 10507 120 Soldering Station Resistance 1100 Watts
€1,443.97 /unit