Flat Shipping

Flat Shipping at €24.99 + VAT

AMERI-VENT 8MFFC Flex Connector, 8 Inch Duct, All Fuel, 3 ft Length, 1200 Deg F Max, 316, Stainless Steel | CN8JAY

AMERI-VENT 8MFFC Flex Connector, 8 Inch Duct, All Fuel, 3 ft Length, 1200 Deg F Max, 316, Stainless Steel

Item: CN8JAY Model: 8MFFCCross Ref: 787CE2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€86.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlex Connector
ColorSilver
Compatible With Fuel TypeAll Fuel
Connection TypeClamp Together
End TypePlain
For Nominal Duct Diameter8"
For Use WithNatural Gas, Oil, Wood
Gas Appliance CategoryCategory I
IncludesLiner Connector
Inside Dia.8"
Interior TextureSmooth
Length3 ft.
Liner MaterialStainless Steel
MaterialStainless Steel
Max. Pressure RatingNot Applicable
Max. Temp. Rating1200°F
Maximum AirflowNot Applicable
Maximum Continuous LengthNot Applicable
Min. Length3 ft.
Number Of Ply1
Outside Dia.8"
Pipe Dia.8"
Pipe Length3 ft.
ShapeStraight
System Of MeasurementInch
Wall ThicknessNot Applicable
Material GradeGrade 316
Maximum Temperature Rating1200°F
Number Of Plys1
Overall Length3 ft.
Product TypeChimney Liner
StandardsUL 1777, ULC-S635

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelInside Dia.For Nominal Duct DiameterConnection TypeEnd TypeMax. Pressure RatingMax. Temp. RatingColorCompatible With Fuel TypePrice
AMERI-VENT 4MFFC Flex Connector, 4 Inch Duct, All Fuel, 3 ft Length, 1200 Deg F Max, 316 | CN8JAZ 4MFFC4"4"Clamp TogetherPlainNot Applicable1200°FSilverAll Fuel€55.52
AMERI-VENT 6MFFC Flex Connector, 6 Inch Duct, All Fuel, 3 ft Length, 1200 Deg F Max, 316 | CN8JBA 6MFFC6"6"Clamp TogetherPlainNot Applicable1200°FSilverAll Fuel€63.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERI-VENT 8MFFC Flex Connector, 8 Inch Duct, All Fuel, 3 ft Length, 1200 Deg F Max, 316, Stainless Steel
€86.46 /unit