AMERI-VENT 6MF35KT Chimney Liners, 6 Inch Duct, All Fuel, 35 ft Length, 1, 200 Deg F | CN8JCF

AMERI-VENT 6MF35KT Chimney Liners, 6 Inch Duct, All Fuel, 35 ft Length, 1, 200 Deg F

Item: CN8JCF Model: 6MF35KTCross Ref: 787CD6
In Stock

Get it by Friday, Jun 13

€1,160.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFitting
Bend Angle360°
ColorSilver
Compatible With Fuel TypeAll Fuel
Connection TypeClamp Together
End TypePlain
For Nominal Duct Diameter6"
For Use WithNatural Gas, Oil, Wood
Gas Appliance CategoryCategory I
IncludesChimney Liner, Flashing, Rain Caps, Tee With End Cap
Inside Dia.6"
Interior TextureCorrugated
Length35 ft.
Liner MaterialStainless Steel
MaterialStainless Steel
Max. Duct Length35 ft.
Max. Pressure RatingNot Applicable
Max. Temp. Rating1200°F
Maximum AirflowNot Applicable
Maximum Continuous Length35 ft.
Min. Length1 ft.
Number Of Ply1
Outside Dia.6"
Pipe Dia.6"
Pipe Length35 ft.
ShapeRound
System Of MeasurementInch
Wall Thickness38 ga.
Material GradeGrade 316
Maximum Temperature Rating1200°F
Number Of Plys1
Overall Length35 ft.
Product TypeChimney Liner
StandardsUL 1777, ULC-S635

Shipping Info:

Ship weight (kg) 12.6
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelConnection TypeEnd TypeInside Dia.Max. Temp. RatingFor Nominal Duct DiameterCompatible With Fuel TypeInterior TextureMaximum Continuous LengthPrice
AMERI-VENT 4MF25KT Chimney Liners, 4 Inch Duct, All Fuel, 25 ft Length, 1, 200 Deg F | CN8JBZ 4MF25KTClamp TogetherPlain4"1200°F4"All FuelCorrugated25 ft.€749.39
AMERI-VENT 4MF25SFL Chimney Liners, 4 Inch Duct, All Fuel, 25 ft Length, 1, 200 Deg F | CN8JCA 4MF25SFLClamp TogetherPlain4"1200°F4"All FuelCorrugated25 ft.€477.04
AMERI-VENT 4MF35KT Chimney Liners, 4 Inch Duct, All Fuel, 35 ft Length, 1, 200 Deg F | CN8JCB 4MF35KTClamp TogetherPlain4"1200°F4"All FuelCorrugated35 ft.€859.32
AMERI-VENT 4MF35SFL Chimney Liners, 4 Inch Duct, All Fuel, 35 ft Length, 1, 200 Deg F | CN8JCC 4MF35SFLClamp TogetherPlain4"1200°F4"All FuelCorrugated35 ft.€660.35
AMERI-VENT 6MF25KT Chimney Liners, 6 Inch Duct, All Fuel, 25 ft Length, 1, 200 Deg F | CN8JCD 6MF25KTClamp TogetherPlain6"1200°F6"All FuelCorrugated25 ft.€875.82
AMERI-VENT 6MF35SFL Chimney Liners, 6 Inch Duct, All Fuel, 35 ft Length, 1, 200 Deg F | CN8JCE 6MF35SFLClamp TogetherPlain6"1200°F6"All FuelCorrugated35 ft.€971.10
AMERI-VENT 8MF25SFL Chimney Liners, 8 Inch Duct, All Fuel, 25 ft Length, 1, 200 Deg F | CN8JCG 8MF25SFLClamp TogetherPlain8"1200°F8"All FuelCorrugated25 ft.€876.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERI-VENT 6MF35KT Chimney Liners, 6 Inch Duct, All Fuel, 35 ft Length, 1, 200 Deg F
€1,160.02 /unit