Flat Shipping

Flat Shipping at €24.99 + VAT

AMERI-VENT 18R18 Gas Vent Pipe, 18 Inch Duct, 18 Inch Length, Steel, Category I, Std Pipe, Galvanized Steel | CN8JBL

AMERI-VENT 18R18 Gas Vent Pipe, 18 Inch Duct, 18 Inch Length, Steel, Std Pipe, Galvanized Steel

Item: CN8JBL Model: 18R18Cross Ref: 33Z008
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€432.69 /unit
This product can only be shipped in multiples of 6
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGas Vent Pipe
ColorSilver
Compatible With Fuel TypeLPG
Connection TypeSnap Lock
End TypeSnap Lock
FinishGalvanized
For Nominal Duct Diameter18"
GradeGrade G90, 3105
Inside Dia.18"
Interior TextureSmooth
Length18"
MaterialSteel
Number Of Ply2
Outside Dia.19"
ShapeRound
Wall Thickness26 ga.
Gas Appliance CategoryCategory I
Inside Diameter18"
Material GradeG90, 3105
Outside Diameter19"
Overall Length18"
Product TypeGas Vent Pipe
StandardsAGA, HUD, NBC, NFPA, UBC, UL 441

Shipping Info:

Ship weight (kg) 0.45

Product Variants

ProductModelEnd TypeFor Nominal Duct DiameterInside Dia.DiameterConnection TypeMaterialWall ThicknessColorPrice
AMERI-VENT 5E5 Pipe Section 5 Inch Diameter 5 Feet Length | AC8ZMK 3F337 5E5Snap Lock5"3"5"Snap LockSteel26 ga.Silver€55.02
RFQ
AMERI-VENT 6E24 Pipe Section 6 Inch Diameter 2 Feet Length | AC8ZML 3F338 6E24Snap Lock6"6"6"Snap LockSteel26 ga.Silver€35.83
AMERI-VENT 6E3 Pipe Section 6 Inch Diameter 3 Feet Length | AC8ZMM 3F339 6E3Snap Lock6"6"6"Snap LockSteel26 ga.Silver€46.50
AMERI-VENT 6E4 Pipe Section 6 Inch Diameter 4 Feet Length | AC8ZMN 3F340 6E4Snap Lock6"6"6"Snap LockSteel26 ga.Silver€59.72
AMERI-VENT 6E5 Pipe Section 6 Inch Diameter 5 Feet Length | AC8ZMP 3F341 6E5Snap Lock6"6"6"Snap LockSteel26 ga.Silver€67.82
RFQ
AMERI-VENT 3E24 Pipe Section 3 Inch Diameter 2 Feet Length | AC8ZNR 3F378 3E24Snap Lock Coupling--3"----€21.01
AMERI-VENT 3E3 Pipe Section 3 Inch Diameter 3 Feet Length | AC8ZNT 3F379 3E3Snap Lock Coupling--3"----€25.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMERI-VENT 18R18 Gas Vent Pipe, 18 Inch Duct, 18 Inch Length, Steel, Std Pipe, Galvanized Steel
€432.69 /unit