AME 14980 Flat Top Jack Stand 3 Tons Per Stand 1pr | AC6GYT 33W485

AME INTERNATIONAL 14980 Flat Top Jack Stand 3 Tons Per Stand 1pr

Item: AC6GYT Model: 14980Cross Ref: 33W485
In Stock

Get it by Friday, Jun 13

€322.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJack Stands
Base Size12" x 12"
ConstructionSteel
Lifting Height Max.21 1/2"
Min. Lifting Height13"
Saddle Size4.5"
TypeFlat Top
Base Length12"
Base MaterialSteel
Base Material FinishPowder Coated
Base ShapeRound
Base Width12"
Duty RatingMedium Duty
FeaturesIdeal for Custom Cars, Ideal for Low Profile Vehicles, Zinc Plated
Includes(2) Jack Stands
Individual Stand Load Capacity3 ton.
Lifting ActuatorPin Adjustment
Load Capacity Per Pair6 ton.
Locking TypePin
Maximum Extended Height21 1/2"
Minimum Height13"
Saddle Diameter [new]4 1/2"
Saddle ShapeRound
Stand TypeJack Stand

Shipping Info:

Ship weight (kg) 10.8
Ship height (cm)27.94
Ship length (cm)35.56
Ship width (cm)35.56
HS code8425420000
Country of OriginUS

Product Variants

ProductModelMin. HeightTypeLifting Height Max.Max. HeightMin. Lifting HeightSaddle SizeConstructionCapacityPrice
AME 14985 Jack Stands 3 Tons Per Stand 1 Pr | AC6GYU 33W486 14985-High Lift31 1/2"-19"4.25"Steel-€865.13
AME SLJST100 Superlift Jack Stand Transporter, 100 Ton Capacity | CE8VWU SLJST100--------€4,363.20
RFQ
AME SLJST200 Jack Stand Transporter, 200 Ton Capacity | CE8VZQ SLJST200--------€4,730.40
RFQ
AME SLJS150-32A Superlift Jack Stand, 150 Ton Capacity, Adjustable Height, 32 Inch Size | CE8WBP SLJS150-32A--------€7,030.80
RFQ
AME SLJS150-42A Superlift Jack Stand, 150 Ton Capacity, Adjustable Height, 42 Inch Size | CE8WDV SLJS150-42A--------€8,100.00
RFQ
AME SLJST150 Superlift Jack Stand Transporter, 150 Ton Capacity | CE8WFJ SLJST150--------€3,715.20
RFQ
AME SLJS150-50A Superlift Jack Stand, 150 Ton Capacity, Adjustable Height, 50 Inch Size | CE8WJR SLJS150-50A--------€9,471.60
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AME INTERNATIONAL 14980 Flat Top Jack Stand 3 Tons Per Stand 1pr
€322.22 /unit