Flat Shipping

Flat Shipping at €24.99 + VAT

ALTRONIX WPTV248UL Power Supply 8 Fuse 24vac @ 3.5a Nema4 | AE2APG 4WCJ3

ALTRONIX WPTV248UL Power Supply 8 Fuse 24vac @ 3.5a Nema4

Item: AE2APG Model: WPTV248ULCross Ref: 4WCJ3
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€464.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Supply 8Fuse 24Vac @ 3.5A Nema4
Batteries RequiredNo
ColorGray
Enclosure Depth6"
Enclosure Height12"
Enclosure Width8"
FinishGray
IncludesSpare Fuse
Input Frequency60 Hz
Input Voltage115V AC
MaterialSteel
Number Of Outputs24/28V AC
Output Amps24V AC @ 3.5A Or 28V AC @ 3A
Output Voltage24/28V AC
TypeCCTV AC, Outdoor
Battery RequirementBatteries Not Required
Enclosure Length8"
Fuse TypeFused
Overall Height12"
Overall Length6"
Overall Width8"
Product TypePower Supply
StandardsCE, CUL LISTED, ROHS COMPLIANT, UL LISTED
Voltage24/28V AC

Shipping Info:

Ship weight (kg) 6.255
Ship height (cm)30.48
Ship length (cm)15.24
Ship width (cm)20.32
HS code8537109070
Country of OriginUS

Product Variants

ProductModelNumber Of OutputsEnclosure DepthEnclosure HeightInput VoltageBatteries RequiredEnclosure WidthColorInput FrequencyPrice
ALTRONIX WPTV248175UL Power Supply 8 Fuse 24vac @ 7a Nema4 | AE2APC 4WCH8 WPTV248175UL24/28V AC6"12"115V ACNo8"Gray60 Hz€351.24
ALTRONIX WPTV248175ULCB Power Supply 8ptc 24vac @ 7a Nema4 | AE2APD 4WCH9 WPTV248175ULCB24/28V AC6"12"115V ACNo8"Gray60 Hz€351.24
ALTRONIX WPTV248300UL Power Supply 8 Fuse 24vac @ 12.5a Nema4 | AE2APE 4WCJ1 WPTV248300UL86"12"115V ACNo8"Gray60 Hz€409.42
ALTRONIX WPTV248300ULCB Power Supply 8ptc 24vac @ 12.5a Nema4 | AE2APF 4WCJ2 WPTV248300ULCB24/28V AC6"12"115V ACNo8"Gray60 Hz€409.42
ALTRONIX WPTV248ULCB Power Supply 8ptc 24vac @ 3.5a Nema4 | AE2APH 4WCJ4 WPTV248ULCB24/28V AC6"12"115V ACNo8"Gray60 Hz€304.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALTRONIX WPTV248UL Power Supply 8 Fuse 24vac @ 3.5a Nema4
€464.46 /unit