Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ALTRONIX PD16W Power Distribution Module 16 Output Fuse | AE2ABY 4WAH9

ALTRONIX PD16W Power Distribution Module 16 Output Fuse

Item: AE2ABY Model: PD16WCross Ref: 4WAH9
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€106.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Dist Module 16 Output Fuse
Batteries RequiredNo
Height1"
Length5 22/25"
MaterialPhenolic Or Fiberglass
Sub-categoryPower Distribution Module
TypePower Distribution Board
Width6"
Battery RequirementBatteries Not Required
Enclosure Depth5 7/8"
Enclosure Height15/16"
Enclosure Length6"
FinishUnfinished
Fuse TypeFused
Includes HardwareHardware Included
Input Voltage12/24V DC
Overall Height15/16"
Overall Length5 7/8"
Overall Width6"
Product TypePower Dist Module
StandardsCUL LISTED, ROHS COMPLIANT, UL LISTED
Voltage28V AC/DC

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.41
Ship length (cm)14.94
Ship width (cm)15.24
HS code8537109050
Country of OriginUS

Product Variants

ProductModelHeightEnclosure DepthEnclosure HeightBatteries RequiredOutput VoltageNumber Of OutputsEnclosure WidthColorPrice
ALTRONIX MOM5 Power Distribution Module 5 Outputs Ptc | AD9LDP 4TGG6 MOM51"--No12/24V DC12/24V DC--€50.85
ALTRONIX MOM5C Power Distribution And Auxiliary Modules | AD9LDQ 4TGG7 MOM5C-3 1/2"8 1/2"No12/24V DC12/24V DC7 1/4"Gray€157.92
ALTRONIX PD16WCB Power Distribution Module 16 Output Ptc | AE2ABZ 4WAJ1 PD16WCB1"--No----€86.10
ALTRONIX PD4 Power Distribution Module 4 Output Fuse | AE2ACA 4WAJ2 PD41"--No----€37.18
ALTRONIX PD4CB Power Distribution Module 4 Output Ptc | AE2ACB 4WAJ3 PD4CB1"--No----€36.54
ALTRONIX PD4UL Power Distribution Module 4 Output Fuse | AE2ACC 4WAJ4 PD4UL1"--No----€38.76
ALTRONIX PD4ULCB Power Distribution Module 4 Output Ptc | AE2ACD 4WAJ5 PD4ULCB1"--No----€38.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALTRONIX PD16W Power Distribution Module 16 Output Fuse
€106.79 /unit