Flat Shipping

Flat Shipping at €24.99 + VAT

ALTO SHAAM PR-3706 Probes Water Level | AG9RCY 21VN56

ALTO SHAAM PR-3706 Probes Water Level

Item: AG9RCY Model: PR-3706Cross Ref: 21VN56
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€583.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemProbes, Water Level
Fits BrandAlto Shaam
Compatible Product TypeCombination Oven/Steamer, Combitherm Electric, Combitherm Electric Oven Steamer, Electric ML Series Combination Oven Steamer
Compatible With Manufacturer Model Number10-10, 10-10ES, 10-18ES, 12-20ML-ELECTRIC, 20-20ES, 20-20ES MARINE, 20-20ML ELECTRIC, 6-10ES, 7-14ES MARINE, 7-14ML-ELECTRIC
Product TypeWater Level Probe

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)33.02
Ship length (cm)12.7
Ship width (cm)27.94
Country of OriginIT

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALTO SHAAM PR-3706 Probes Water Level
€583.08 /unit