Flat Shipping

Flat Shipping at €24.99 + VAT

ALTA 52953.09 Knee Pads w/Shin Guards, Flex, 3 Straps, TPE, Universal Elbow and Knee Pad Size, 1 PR | CN8GFY

ALTA 52953.09 Knee Pads With Shin Guards, Flex, 3 Straps, TPE, Universal Elbow and Knee Pad Size, 1 PR

Item: CN8GFY Model: 52953.09Cross Ref: 54EL56
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€82.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKnee Pads w/Shin Guards
Cap MaterialTPE
Closure TypeClip
ColorOlive Green
Elbow And Knee Pad SizeUniversal
Number Of Straps3
Pad MaterialFoam
Strap MaterialElastic, Webbing
StyleFlexible
Cap FlexibilityFlexible Cap
Cap Resistance PropertiesNon Slip
Latex ContentContains Latex
Product TypeKnee Pad and Shin Guard
SizeUniversal

Shipping Info:

Ship weight (kg) 0.6075
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelClosure TypeNumber Of StrapsCap MaterialPad MaterialPkg. Qty.Price
ALTA 53112.16 Elbow Pads, Flex, 2 Straps, Tpe, Universal Elbow And Knee Pad Size, Hook-And-Loop, 1 Pr | CN8GFR 53112.16Hook And Loop2TPEFoam1€51.17
ALTA 53112.09 Elbow Pads, Flex, 2 Straps, Tpe, Universal Elbow And Knee Pad Size, Hook-And-Loop, Foam | CN8GFT 53112.09Hook And Loop2TPEFoam2€47.98
ALTA 53010.14 Elbow Pads, Tactical, 2 Straps, Tpe, Universal Elbow And Knee Pad Size, 1 Pr | CN8GFU 53010.14Clip2TPEFoam1€28.74
ALTA 53010.16 Elbow Pads, Tactical, 2 Straps, Tpe, Universal Elbow And Knee Pad Size, Clip, Foam, 1 Pr | CN8GFV 53010.16Clip2TPEFoam1€31.58
ALTA 53010.09 Elbow Pads, Tactical, 2 Straps, Tpe, Universal Elbow And Knee Pad Size, Clip, 1 Pr | CN8GFW 53010.09Clip2TPEFoam2€29.34
ALTA 53112.14 Elbow Pads, Flex, 2 Straps, Tpe, Universal Elbow And Knee Pad Size, 1 Pr | CN8GFX 53112.14Hook And Loop2TPEFoam2€43.19
ALTA 52953.16 Knee Pads w/Shin Guards, Flex, 3 Straps, TPE, Universal Elbow and Knee Pad Size, Clip | CN8GFZ 52953.16Clip3TPEFoam2€83.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALTA 52953.09 Knee Pads With Shin Guards, Flex, 3 Straps, TPE, Universal Elbow and Knee Pad Size, 1 PR
€82.72 /unit