Flat Shipping

Flat Shipping at €24.99 + VAT

ALPHA FITTINGS 88978-08-06 Universal Flow Control 1/2 Inch Tube 3/8in | AB3XCV 1VRF9

ALPHA FITTINGS 88978-08-06 Universal Flow Control 1/2 Inch Tube 3/8in

Item: AB3XCV Model: 88978-08-06Cross Ref: 1VRF9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Flow Control
AdjustmentKnob
Body FinishNickel Plated
Body MaterialBrass
Connection TypeNPT x Tube
Flow DirectionInside And Outside
Pipe Size1/2" , 3/8"
Pressure0 psi to 250 psi
Pressure Range0 psi to 250 psi
StyleElbow
Temp. Range0°F to +160°F
Adjustment TypeKnob
Air Cylinder Connection3/8" NPT
Air Line Connection1/2" Tube
Body Material FinishNickel Plated
Fitting StyleElbow
Maximum Flow Rate6.4 CFM
Maximum Operating Pressure145 psi
Maximum Operating Temperature176°F
Metering DirectionMeter In, Meter Out
Minimum Operating Pressure14.5 psi
Minimum Operating Temperature-4°F
Valve Body Size3/8"

Shipping Info:

Ship weight (kg) 0.108
Ship height (cm)2.03
Ship length (cm)10.16
Ship width (cm)4.57
HS code8481200040
Country of OriginIT

Product Variants

ProductModelAdjustmentFlow DirectionBody MaterialPressure RangeStyleBody FinishConnection TypePressurePrice
ALPHA FITTINGS 88953-08-06 Universal Flow Control 1/2 Inch Tube 3/8in | AB3XBP 1VRC8 88953-08-06ScrewOutBrass0 psi to 250 psiElbowNickel PlatedNPT x Tube0 psi to 250 psi€30.91
ALPHA FITTINGS 88953-08-08 Universal Flow Control 1/2 Inch Npt x Tube | AB3XBQ 1VRC9 88953-08-08ScrewOutBrass0 psi to 250 psiElbowNickel PlatedNPT x Tube0 psi to 250 psi€39.17
ALPHA FITTINGS 88958-08-06 Universal Flow Control 1/2 Inch Tube 3/8in | AB3XBY 1VRD7 88958-08-06KnobOutBrass0 psi to 250 psiElbowNickel PlatedNPT x Tube0 psi to 250 psi€27.53
ALPHA FITTINGS 88958-08-08 Universal Flow Control 1/2 Inch Npt x Tube | AB3XBZ 1VRD8 88958-08-08KnobOutBrass0 psi to 250 psiElbowNickel PlatedNPT x Tube0 psi to 250 psi€35.10
ALPHA FITTINGS 88973-08-06 Universal Flow Control 1/2 Inch Tube 3/8in | AB3XCJ 1VRE8 88973-08-06ScrewInside And OutsideBrass0 psi to 250 psiElbowNickel PlatedNPT x Tube0 psi to 250 psi€26.50
ALPHA FITTINGS 88973-08-08 Universal Flow Control 1/2 Inch Npt x Tube | AB3XCK 1VRE9 88973-08-08ScrewInside And OutsideBrass0 psi to 250 psiElbowNickel PlatedNPT x Tube0 psi to 250 psi€34.88
ALPHA FITTINGS 88978-08-08 Universal Flow Control 1/2 Inch Npt x Tube | AB3XCW 1VRG1 88978-08-08KnobInside And OutsideBrass0 psi to 250 psiElbowNickel PlatedNPT x Tube0 psi to 250 psi€34.69

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALPHA FITTINGS 88978-08-06 Universal Flow Control 1/2 Inch Tube 3/8in
€30.04 /unit