Flat Shipping

Flat Shipping at €24.99 + VAT

ALPHA FITTINGS 88310-06 Union Y Brass Push-fit 3/8 Inch Pk5 | AG2NLR 31TT90

ALPHA FITTINGS 88310-06 Union Y Brass Push-fit 3/8 Inch Pk5

Item: AG2NLR Model: 88310-06Cross Ref: 31TT90
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€161.07 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUnion Y
Basic MaterialMetal
Body FinishNickel Plated
Body MaterialBrass
ColorSilver
Connection TypePush Fit
Gasket MaterialBuna N
Max. Pressure250 psi
Temp. Range0°F to +160°F
Tube Size3/8"
ApplicationAir
Finish/coatingNickel Plated
Fitting MaterialBrass
Fitting Side A Tube Outer Diameter3/8"
Fitting Side B Tube Outer Diameter3/8"
Fitting Side C Tube Outer Diameter3/8"
Includes Pre-applied Thread SealantNo
Maximum Operating Pressure290 psi
Overall Length1 29/32"
Specific Fitting ShapeWye
StandardsRAEE/WEEE, ROHS

Shipping Info:

Ship weight (kg) 0.3825
Ship height (cm)2.54
Ship length (cm)15.24
Ship width (cm)10.16
HS code7412200000

Product Details:

    • Special Features: Stainless Steel Gripper Collet

Product Variants

ProductModelTube SizeColorConnection TypeBody MaterialMax. PressureBasic MaterialTemp. RangeBody FinishPkg. Qty.Price
ALPHA FITTINGS 88310-02 Union Y Brass Push-fit 1/8 Inch Pk5 | AG2NLM 31TT86 88310-021/8"SilverPush FitBrass250 psiMetal0°F to +160°FNickel Plated5€65.22
ALPHA FITTINGS 88310-53 Union Y Brass Push-fit 5/32 Inch Pk5 | AG2NLN 31TT87 88310-530.156"SilverPush FitBrass250 psiMetal0°F to +160°FNickel Plated5€83.17
ALPHA FITTINGS 88310-04 Union Y Brass Push-fit 1/4 Inch Pk5 | AG2NLP 31TT88 88310-041/4"SilverPush FitBrass250 psiMetal0°F to +160°FNickel Plated5€86.52
ALPHA FITTINGS 88310-05 Union Y Brass Push-fit 5/16 Inch Pk5 | AG2NLQ 31TT89 88310-050.312"SilverPush FitBrass250 psiMetal0°F to +160°FNickel Plated5€86.94

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALPHA FITTINGS 88310-06 Union Y Brass Push-fit 3/8 Inch Pk5
€161.07 /pack