Flat Shipping

Flat Shipping at €24.99 + VAT

ALPHA FITTINGS 88000-04-1032 Male Connect 1/4 Inch Tube/unf Brass - Pack Of 10 | AE9UTK 6MN03

ALPHA FITTINGS 88000-04-1032 Male Connect 1/4 Inch Tube/unf Brass - Pack Of 10

Item: AE9UTK Model: 88000-04-1032Cross Ref: 6MN03
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€62.39 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMale Adapter
Basic MaterialMetal
Body FinishNickel Plated
Body MaterialBrass
Connection TypeTube x UNF
Max. Pressure250 psi
Temp. Range0°F to +160°F
Tube Size1/4"
ApplicationAir, Oils, Vacuum
ColorSilver
Compatible Tube MaterialNylon, Polyethylene, Polyurethane
Finish/coatingNickel Plated
Fitting MaterialBrass
Fitting Side A Connection TypePush-to-Connect
Fitting Side A Tube Outer Diameter1/4"
Fitting Side B Connection TypeMUNF
Fitting Side B Pipe Size5/16"
Fitting Thread Size10/32
Includes Pre-applied Thread SealantYes
Maximum Operating Pressure250 psi
Maximum Operating Temperature160°F
Minimum Operating Temperature0°F
Specific Fitting ShapeStraight Adapter
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)1.78
Ship length (cm)10.16
Ship width (cm)3.81
HS code7412200035
Country of OriginIT

Product Variants

ProductModelConnection TypeTube SizeHex SizeBody MaterialMax. PressureBasic MaterialTemp. RangeBody FinishPkg. Qty.Price
ALPHA FITTINGS 50000N-10-1/2-PK3 Male Connector 10mm Tube Size Brass - Pack Of 3 | AB4CAL 1WUK1 50000N-10-1/2-PK3Tube x MNPT10 mm17 mmBrass250 psiMetal0°F to +160°FNickel Plated3€21.13
ALPHA FITTINGS 50000N-10-1/4-PK3 Male Connector 10mm Tube Size Brass - Pack Of 3 | AB4CAM 1WUK2 50000N-10-1/4-PK3Tube x MNPT10 mm17 mmBrass250 psiMetal0°F to +160°FNickel Plated3€17.43
ALPHA FITTINGS 50000N-10-3/8-PK3 Male Connector 10mm Tube Size Brass - Pack Of 3 | AB4CAN 1WUK3 50000N-10-3/8-PK3Tube x MNPT10 mm17 mmBrass250 psiMetal0°F to +160°FNickel Plated3€17.47
ALPHA FITTINGS 50000N-12-1/2-PK3 Male Connector 12mm Tube Size Brass - Pack Of 3 | AB4CAP 1WUK4 50000N-12-1/2-PK3Tube x MNPT12 mm20 mmBrass250 psiMetal0°F to +160°FNickel Plated3€23.24
ALPHA FITTINGS 50000N-12-1/4-PK3 Male Connector 12mm Tube Size Brass - Pack Of 3 | AB4CAQ 1WUK5 50000N-12-1/4-PK3Tube x MNPT12 mm20 mmBrass250 psiMetal0°F to +160°FNickel Plated3€19.39
ALPHA FITTINGS 50000N-12-3/8-PK3 Male Connector 12mm Tube Size Brass - Pack Of 3 | AB4CAR 1WUK6 50000N-12-3/8-PK3Tube x MNPT12 mm20 mmBrass250 psiMetal0°F to +160°FNickel Plated3€19.95
ALPHA FITTINGS 50000N-14-1/2-PK3 Male Connector 14mm Tube Size Brass - Pack Of 3 | AB4CAT 1WUK7 50000N-14-1/2-PK3Tube x MNPT14 mm20 mmBrass250 psiMetal0°F to +160°FNickel Plated3€34.06

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALPHA FITTINGS 88000-04-1032 Male Connect 1/4 Inch Tube/unf Brass - Pack Of 10
€62.39 /pack