Flat Shipping

Flat Shipping at €24.99 + VAT

ALPHA FITTINGS 82650-04 Exhaust Valve Fnpt Pipe Size 1/4 | AE6QVL 5UPH2

ALPHA FITTINGS 82650-04 Exhaust Valve Fnpt Pipe Size 1/4

Item: AE6QVL Model: 82650-04Cross Ref: 5UPH2
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€35.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExhaust Valve
Max. Operating Pressure150 psi
Max. Temp. Range0°F to +160°F
Port Size1/4"
Air Inlet Size1/4"
Air Inlet TypeNPT
Air Outlet GenderFemale
Air Outlet Size1/4"
Air Outlet TypeNPT
Body MaterialBrass
Body Material FinishNickel Plated
Maximum Operating Pressure145 psi
Maximum Operating Temperature176°F
Minimum Operating Pressure4.35 psi
Minimum Operating Temperature-4°F
Overall Height2"
Overall Length2 1/8"
Overall Width1 11/16"
StandardsISO 5598, REACH, ROHS COMPLIANT

Shipping Info:

Ship weight (kg) 0.1755
Ship height (cm)3.3
Ship length (cm)6.35
Ship width (cm)5.08
HS code8481400000
Country of OriginIT

Product Variants

ProductModelPort SizeMax. Operating PressureMax. Temp. RangePrice
ALPHA FITTINGS 82650-02 Exhaust Valve Fnpt Pipe Size 1/8 | AE6QVK 5UPH1 82650-021/8"150 psi0°F to +160°F€27.42
ALPHA FITTINGS 82650-06 Exhaust Valve Fnpt Pipe Size 3/8 | AE6QVM 5UPH3 82650-063/8"150 psi0°F to +160°F€39.52
ALPHA FITTINGS 82650-08 Exhaust Valve Fnpt Pipe Size 1/2 | AE6QVN 5UPH4 82650-081/2"150 psi0°F to +160°F€56.90
ALPHA FITTINGS 82650-12 Exhaust Valve Fnpt Pipe Size 3/4 | AE6QVP 5UPH5 82650-123/4"150 psi0°F to +160°F€68.17

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALPHA FITTINGS 82650-04 Exhaust Valve Fnpt Pipe Size 1/4
€35.72 /unit