Flat Shipping

Flat Shipping at €24.99 + VAT

ALPHA FITTINGS 82200N-06 Hex Nipple Nickel-plated Brass 3/8 Inch | AA9ECP 1CPD1

ALPHA FITTINGS 82200N-06 Hex Nipple Nickel-plated Brass 3/8 Inch

Item: AA9ECP Model: 82200N-06Cross Ref: 1CPD1
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Nipple
Body FinishNickel Plated
Body MaterialBrass
Connection TypeMNPT
Hex Size0.667"
Length1.41"
Max. Pressure250 psi
Pipe Size3/8"
Temp. Range0°F to +140°F
ApplicationAir
Basic Fitting ShapeNipple
Finish/coatingNickel Plated
Fitting Side A GenderMale
Fitting Side A Nominal Pipe Size3/8"
Fitting Side A Outside Diameter3/8"
Fitting Side A Pipe Threading18
Fitting Side A TypeNPT
Fitting Side B GenderMale
Fitting Side B Nominal Pipe Size3/8"
Fitting Side B Outside Diameter3/8"
Fitting Side B Pipe Threading18
Fitting Side B TypeNPT
Includes Pre-applied Thread SealantNo
Includes SealNo
Material GradeCA360
Max. Steam Pressure250 psi
Maximum Operating Pressure250 psi
Overall Length1 3/16"
Pipe Fitting MaterialBrass
Specific Fitting ShapeHex Nipple
StandardsASSE
Thread Size A3/8"-18
Thread Size B3/8"-18

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)10.16
HS code7412200025
Country of OriginIT

Product Variants

ProductModelPipe SizeHex SizeConnection TypeBody FinishPrice
ALPHA FITTINGS 82200N-02 Hex Nipple Nickel-plated Brass 1/8 Inch | AA9ECM 1CPC8 82200N-021/8"0.429"MNPTNickel Plated€2.54
ALPHA FITTINGS 82200N-04 Hex Nipple Nickel-plated Brass 1/4 Inch | AA9ECN 1CPC9 82200N-041/4"5/8"MNPTNickel Plated€2.62
ALPHA FITTINGS 82200N-08 Hex Nipple Nickel-plated Brass 1/2 Inch | AA9ECQ 1CPD2 82200N-081/2"7/8"MNPTNickel Plated€4.30

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALPHA FITTINGS 82200N-06 Hex Nipple Nickel-plated Brass 3/8 Inch
€3.39 /unit