Flat Shipping

Flat Shipping at €24.99 + VAT

ALPHA FITTINGS 80193-06 Quick Disconnect Fitting Clamp 1/4 Brass | AF6VCY 20JY79

ALPHA FITTINGS 80193-06 Quick Disconnect Fitting Clamp 1/4 Brass

Item: AF6VCY Model: 80193-06Cross Ref: 20JY79
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Coupler Body
Barb Size3/8"
Body Size1/4"
FinishNickel Plated
Hose ConnectionHose Barb
Hose Connection TypeHose Barb
Interchange TypeTru Flate And Industrial
Lock TypeSleeve
MaterialBrass
Max. Flow Rate21 CFM
Max. Pressure250 psi
Temp. Range0°F to +160°F
BarbedYes
ColorSilver
Connection TypeHose Barb
Coupling ComponentSocket
Coupling Locking TypeSleeve
Finish/coatingNickel Plated
Fitting TypeMale Hose Barb
Hose Fitting GenderMale
Includes ValveYes
Max. Outside Dia.15/16"
Max. Working Pressure @ 70 F250 psi
Overall Length2 7/16"
Seal MaterialNitrile
Valve TypePoppet

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)6.6
Ship width (cm)2.54
HS code8481301010

Product Variants

ProductModelBody SizeBarb SizeHose Connection TypeInterchange TypeTemp. RangeFinishLock TypeMax. Flow RatePrice
ALPHA FITTINGS 80191-04 Quick Disconnect Fitting (m)npt 1/4 Brass | AF6VCQ 20JY72 80191-041/4"-MNPTTru Flate And Industrial0°F to +160°FNickel PlatedSleeve21 CFM€19.89
ALPHA FITTINGS 80191-06 Quick Disconnect Fitting (m)npt 1/4 Brass | AF6VCR 20JY73 80191-061/4"-MNPTTru Flate And Industrial0°F to +160°FNickel PlatedSleeve21 CFM€20.96
ALPHA FITTINGS 80191-08 Quick Disconnect Fitting (m)npt 1/4 Brass | AF6VCT 20JY74 80191-081/4"-MNPTTru Flate And Industrial0°F to +160°FNickel PlatedSleeve21 CFM€23.17
ALPHA FITTINGS 80192-04 Quick Disconnect Fitting (f)npt 1/4 Brass | AF6VCU 20JY75 80192-041/4"-FNPTTru Flate And Industrial0°F to +160°FNickel PlatedSleeve21 CFM€20.03
ALPHA FITTINGS 80192-06 Quick Disconnect Fitting (f)npt 1/4 Brass | AF6VCV 20JY76 80192-061/4"-FNPTTru Flate And Industrial0°F to +160°FNickel PlatedSleeve21 CFM€22.41
ALPHA FITTINGS 80192-08 Quick Disconnect Fitting (f)npt 1/4 Brass | AF6VCW 20JY77 80192-081/4"-FNPTTru Flate And Industrial0°F to +160°FNickel PlatedSleeve21 CFM€22.76
ALPHA FITTINGS 80193-04 Quick Disconnect Fitting Clamp 1/4 Brass | AF6VCX 20JY78 80193-041/4"1/4"Hose BarbTru Flate And Industrial0°F to +160°FNickel PlatedSleeve21 CFM€20.21

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALPHA FITTINGS 80193-06 Quick Disconnect Fitting Clamp 1/4 Brass
€23.82 /unit