Flat Shipping

Flat Shipping at €24.99 + VAT

ALPHA FITTINGS 50010N-8-1/8-PK5 Male Connector 8mm Tube Size Brass - Pack Of 5 | AB4CBN 1WUN8

ALPHA FITTINGS 50010N-8-1/8-PK5 Male Connector 8mm Tube Size Brass - Pack Of 5

Item: AB4CBN Model: 50010N-8-1/8-PK5Cross Ref: 1WUN8
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.38 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMale Adapter
Basic MaterialMetal
Body FinishNickel Plated
Body MaterialBrass
Connection TypeTube x MNPT
Gasket MaterialRubber
Max. Pressure250 psi
Pipe Size1/8"
Temp. Range0°F to +160°F
Tube Size8 mm

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)1.27
Ship length (cm)7.62
Ship width (cm)3.3
HS code7412200045
Country of OriginIT

Product Details:

    • Special Features: Universal Thread System Compatible with Inch and Metric Threads

Product Variants

ProductModelConnection TypeTube SizeHex SizeBody MaterialMax. PressureBasic MaterialTemp. RangeBody FinishPkg. Qty.Price
ALPHA FITTINGS 50000N-10-1/2-PK3 Male Connector 10mm Tube Size Brass - Pack Of 3 | AB4CAL 1WUK1 50000N-10-1/2-PK3Tube x MNPT10 mm17 mmBrass250 psiMetal0°F to +160°FNickel Plated3€21.13
ALPHA FITTINGS 50000N-10-1/4-PK3 Male Connector 10mm Tube Size Brass - Pack Of 3 | AB4CAM 1WUK2 50000N-10-1/4-PK3Tube x MNPT10 mm17 mmBrass250 psiMetal0°F to +160°FNickel Plated3€17.43
ALPHA FITTINGS 50000N-10-3/8-PK3 Male Connector 10mm Tube Size Brass - Pack Of 3 | AB4CAN 1WUK3 50000N-10-3/8-PK3Tube x MNPT10 mm17 mmBrass250 psiMetal0°F to +160°FNickel Plated3€17.47
ALPHA FITTINGS 50000N-12-1/2-PK3 Male Connector 12mm Tube Size Brass - Pack Of 3 | AB4CAP 1WUK4 50000N-12-1/2-PK3Tube x MNPT12 mm20 mmBrass250 psiMetal0°F to +160°FNickel Plated3€23.24
ALPHA FITTINGS 50000N-12-1/4-PK3 Male Connector 12mm Tube Size Brass - Pack Of 3 | AB4CAQ 1WUK5 50000N-12-1/4-PK3Tube x MNPT12 mm20 mmBrass250 psiMetal0°F to +160°FNickel Plated3€19.39
ALPHA FITTINGS 50000N-12-3/8-PK3 Male Connector 12mm Tube Size Brass - Pack Of 3 | AB4CAR 1WUK6 50000N-12-3/8-PK3Tube x MNPT12 mm20 mmBrass250 psiMetal0°F to +160°FNickel Plated3€19.95
ALPHA FITTINGS 50000N-14-1/2-PK3 Male Connector 14mm Tube Size Brass - Pack Of 3 | AB4CAT 1WUK7 50000N-14-1/2-PK3Tube x MNPT14 mm20 mmBrass250 psiMetal0°F to +160°FNickel Plated3€34.06

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALPHA FITTINGS 50010N-8-1/8-PK5 Male Connector 8mm Tube Size Brass - Pack Of 5
€25.38 /pack